3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 6 Outlets Zoom

3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 6 Outlets

SKU:672X0690

Brand: Sioux Chief

Sioux Chief
Qty Price
$15.95
/ each
$378.75 / box (25 units x $15.15)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Number of Outlets: 6
Supply Size: 3/4"
Loop Size: 1/2"
Supply Connection: PEX x Spin Closed
Material: Copper
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI
Features: Lead Free

Description for Sioux Chief 672X0690

  • 1" Type L trunk
  • Branches are 2" on-center
  • Great as a secondary manifold

  • 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 6 Outlets

    REVIEW SNAPSHOT®

    by PowerReviews
    Sioux Chief3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 6 Outlets
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    Top Quality

    By PB

    from SC

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 6 Outlets:

          Part delivered quickly and was top quality. Installed with no problems with PEX system.

          • Was this a gift?:
          • No
           
          5.0

          Cheaper than Home Depot for the same

          By PEX was Easy 1st time

          from Livonia, MI

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 6 Outlets:

                They worked very well. I had no issues installing them and I re-plumbed my entire 1000 sq ft house. First time PEX user!

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers