1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 6 outlets Zoom

1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 6 outlets

SKU:672X0699

Brand: Sioux Chief

Sioux Chief
Qty Price
$18.49
/ each
$443.75 / box (25 units x $17.75)
In Stock! Ships in 24-48 Hours
(23 Available)
0

Resources

Specs

Number of Outlets: 6
Supply Size: 3/4"
Loop Size: 1/2"
Supply Connection: PEX
Fitting System Compatibility: Clamp
Crimp
Material: Copper
Tubing Compatibility: PEX
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI
Features: Lead Free

Description for Sioux Chief 672X0699

1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 6 outlets. These PEX manifolds may be used with the stainless steel clamping system or the copper crimp ring system.

1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 6 outlets

REVIEW SNAPSHOT®

by PowerReviews
HydroPEX1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 8 outlets
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

80%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

very good

By steveL

from Dothan, AL

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 12 outlets:

as advertised
all PEX crimp connections were water-tight on first try.
These can be used in series for unlimited # of connections

(1 of 8 customers found this review helpful)

 
3.0

Good Product[...]

By Pex manifold

from Oak Habor WA

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 8 outlets:

The Pex manifold i got was good[...]. The manifold was the last piece i needed to complete my plumbing. [...]

 
5.0

looks good, hooks up great

By Jimbo

from CT

Verified Reviewer

Comments about 1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 8 outlets:

haven't turned on water yet but it hooks up easily as expected and looks good to. Be sure to get plastic Clip Mounts to hold it to your mounting surface. makes it easy to take on and off as needed during installation.

 
5.0

Another great time saver

By Mac the DIY plumber

from Pikeville, TN

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 8 outlets:

The Hydropex manifold makes hot and cold water distribution a snap. I would use this product over and over again.

 
5.0

Excellent organizer

By Buddy

from North Carolina

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 8 outlets:

The copper manifold is great for organizing water supply distribution. The 3/4 inlets meet code requirments for a larger supply inlet and having all the connections in one place speeds the job up.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 7 Answers
Displaying questions 1-4
  • 1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 6 outlets

    Q:

    the temp range on this is 35 - 140 degrees F. is this suitable for in-floor radiant heat?
    Asked on 1/27/2014 by deebs from MN

    1 answer

    • VERIFIED BUYER

      A:

      Yes, it's perfect. In floor radiant runs within that temperature range.

      Answered on 1/28/2014 by Anonymous
  • 1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 3 outlets

    Q:

    how do I cap off the second end? I only need the inlet end.
    Asked on 10/3/2012 by mit from Republic Washington

    4 answers

    • VERIFIED BUYER

      A:

      Crimp on a short piece of pex with a plug end crimped in.

      Answered on 10/3/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The 3/4" fittings at either end are intended to both be inlets to the manifold, while the 1/2" ports are outlets.  The idea is that you get more balanced flow to all outlets.  If there were only one inlet and the first outlet were wide open, the outlets farther down the manifold would not see the same water pressure and flow.  I've got 6-outlet manifolds for both cold and hot water supplies at home, and I just split the inlet water to go into both 3/4" fittings (using a t-splitter and extra 3/4" PEX).  For unused outlets, I simply installed a stub of PEX with a plug in one end to cap off those outlets (after a ball valve, actually).
      For a three-port outlet manifold, you may not need to be worried about flow balance as much, though.  In that case, buy a 3/4" plug and crimp on a short stub of PEX (3-4" long) with the plug in it on one end.

      Answered on 10/3/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Easiest way is to get a pex pipe cap, put it on a short piece of pex tubing and attach that piece to the second end you want to close.

      Answered on 10/3/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The easiest way to cap off the second 3/4" outlet/inlet is to use a piece of 3/4" pex attached to it with a test plug in the end of it.
      Sent from my HTC EVO 4G LTE exclusively from Sprint

      Answered on 10/3/2012 by Anonymous
  • 1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 3 outlets

    Q:

    Will this manifold work with the Wirsbo hePex pipe and ring joint system?
    Asked on 7/21/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Crimp manifolds will work with hePEX, but they only accept crimp fittings (not expansion fittings).

      Answered on 7/27/2011 by PexSupply Staff from NY
  • 1" Copper Manifold w/ 1/2" PEX Outlets and 3/4" PEX Inlets, 12 outlets

    Q:

    dOES PROPEX MAKE A MANIFOLD WITH SHUTOFF VALVES WITH THE PEX ENDS
    Asked on 1/30/2011 by JIM from MIDLAND MI.

    1 answer

    • CUSTOMER CARE

      A:

      They do not. You would need to sweat ProPex adapters on the 1" copper ends.

      Answered on 2/4/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?