3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 9 Outlets Zoom

3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 9 Outlets

SKU:672X0990

Brand: Sioux Chief

Sioux Chief
Qty Price
$22.75
/ each
$546.25 / box (25 units x $21.85)
In Stock! Ships in 24-48 Hours
(6 Available)
2

Specs

Number of Outlets: 9
Supply Size: 3/4"
Loop Size: 1/2"
Supply Connection: PEX x Spin Closed
Material: Copper
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI
Features: Lead Free

Description for Sioux Chief 672X0990

  • 1" Type L trunk
  • Branches are 2" on-center
  • Great as a secondary manifold

    **Image may not represent actual product.**

  • 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 9 Outlets

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons