3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 10 Outlets Zoom

3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 10 Outlets

SKU:672X1090

Brand: Sioux Chief

Sioux Chief
Qty Price
$26.15
/ each
$628.75 / box (25 units x $25.15)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Number of Outlets: 10
Supply Size: 3/4"
Loop Size: 1/2"
Supply Connection: PEX x Spin Closed
Material: Copper
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI
Features: Lead Free

Description for Sioux Chief 672X1090

  • 1" Type L trunk
  • Branches are 2" on-center
  • Great as a secondary manifold

  • 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 10 Outlets

    REVIEW SNAPSHOT®

    by PowerReviews
    Sioux Chief3/4"" PEX x Spin Closed Manifold, 1/2"" PEX Outlets, 10 Outlets
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    got it fast thanks

    By capt1303

    from nj

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 3/4"" PEX x Spin Closed Manifold, 1/2"" PEX Outlets, 10 Outlets:

          Hooking up my pex pipe

          • Was this a gift?:
          • No
           
          5.0

          good

          By bt

          from nashville tn

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 3/4"" PEX x Spin Closed Manifold, 1/2"" PEX Outlets, 10 Outlets:

                Its good

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers