1" Copper Manifold w/ 1/2" Crimp Balancing Valves 2 Outlets Zoom

1" Copper Manifold w/ 1/2" Crimp Balancing Valves 2 Outlets

SKU:672XB0242

Brand: Sioux Chief

Sioux Chief
Qty Price
$59.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Number of Outlets: 2
Loop Size: 1/2"
Supply Size: 1"
Supply Connection: Sweat (FTG x C)
Material: Copper
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI

Description for Sioux Chief 672XB0242

  • 1" Type L copper trunk
  • Branches are 2" on-center
  • Brazed branches
  • Perfect for hydronic applications
  • Comes with 1/2" Balancing valve Valve
  • 1" Male Sweat × 1" Female Sweat supply connection

**Note: Image displays 672XB0342 (3 Loop Model)

This item does not comply with the Lead Free Safe Drinking Water Act. Its intended use is not for potable drinking water.

1" Copper Manifold w/ 1/2" Crimp Balancing Valves 2 Outlets

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1" Copper Manifold w/ 1/2" Crimp Balancing Valves 2 Outlets

    Q:

    Does this need to be installed with the valve positioned up?
    Asked on 12/23/2014 by Mike from United States

    1 answer

    • CUSTOMER CARE

      A:

      no they don't

      Answered on 12/24/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?