1" Copper Manifold w/ 1/2" Crimp Balancing Valves 3 Outlets Zoom

1" Copper Manifold w/ 1/2" Crimp Balancing Valves 3 Outlets

SKU:672XB0342

Brand: Sioux Chief

Sioux Chief
Qty Price
$83.65
/ each
Out of StockAllow 5-7 Days to Ship Out

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Number of Outlets: 3
Loop Size: 1/2"
Supply Size: 1"
Supply Connection: Sweat (FTG x C)
Material: Copper
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI

Description for Sioux Chief 672XB0342

  • 1" Type L copper trunk
  • Branches are 2" on-center
  • Brazed branches
  • Perfect for hydronic applications
  • Comes with 1/2" Balancing valve Valve
  • 1" Male Sweat × 1" Female Sweat supply connection

**Note: This item does not comply with the Lead Free Safe Drinking Water Act. Its intended use is not for potable drinking water.

1" Copper Manifold w/ 1/2" Crimp Balancing Valves 3 Outlets

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons