1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 6 Ports (Lead Free) Zoom

1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 6 Ports (Lead Free)

SKU:672XGV0699PK

Brand: Sioux Chief

Sioux Chief
Qty Price
$87.95
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
2

Specs

Number of Outlets: 6
Supply Size: 3/4"
Loop Size: 1/2"
Supply Connection: PEX
Material: Copper
Fitting System Compatibility: Clamp
Crimp
Tubing Compatibility: PEX
Features: Lead Free
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI

Description for Sioux Chief 672XGV0699PK

  • 3/4" Crimp Style PEX Inlet
  • 3/4" Crimp Style PEX Outlet
  • 1" Type L-Trunk

1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 6 Ports (Lead Free)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons