1" Copper Manifold w/ 1/2" Crimp Ball Valves, 4 outlets Zoom

1" Copper Manifold w/ 1/2" Crimp Ball Valves, 4 outlets

SKU:672XV0442

Brand: Sioux Chief

Sioux Chief
Qty Price
$55.75
/ each
In Stock! Ships in 24-48 Hours
(17 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Number of Outlets: 4
Loop Size: 1/2"
Supply Size: 1"
Supply Connection: Sweat (FTG x C)
Material: Copper
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI

Description for Sioux Chief 672XV0442

PowerPEX BranchMaster 1" Male Sweat x 1" Female Sweat Copper Manifold with 1/2" Crimp Valved Outlets

  • 1" Type L copper trunk
  • Branches are 2" on-center (unless noted)

Note: This item does not comply with the Lead Free Safe Drinking Water Act. Its intended use is not for potable drinking water.

1" Copper Manifold w/ 1/2" Crimp Ball Valves, 4 outlets

REVIEW SNAPSHOT®

by PowerReviews
Sioux Chief1" Copper Manifold w/ 1/2" Crimp Ball Valves, 2 outlets
 
4.8

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

90%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Awesome product.

I had to rip out old bronze plumbing and replace everything with pex. These manifolds are well made and make a great control center. Great stuff. [...]

I had to rip out old bronze plumbing and replace everything with pex. These manifolds are well made and make a great control center. Great stuff. [...]

VS

Most Liked Negative Review

 

be gentle

works fine, no leaks but the 1/2pipe joint is fragile where it enters the 1" pipe. Not very rugged.

works fine, no leaks but the 1/2pipe joint is fragile where it enters the 1" pipe. Not very rugged.

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

Great time saver

By Chief

from South Plainfield, NJ

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 3 outlets:

Quick and easy way to control any PEX distribution and isolation applications.

(0 of 1 customers found this review helpful)

 
5.0

Quality product

By Kenny

from Staten Island N.Y.

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 3 outlets:

Used the manifold to connect the pex lines on a hydronic heating system .Saves time vs making your own manifolds .

 
5.0

I did buy another set of these.

By MWL

from Rhode Island

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 4 outlets:

I used this manifold for a pex replacement of copper tubing heating that was ripped out of the basement. I am able to control the flow to each room to my satisfaction. It sweat unto the existing furnace pipes, and after three months I am satisfied with no leaks. It's doing the job!

 
5.0

great product

By nhraidersfan

from Keene, NH

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 4 outlets:

used in on my potable hot and cold water lines from my hotwater heater. works great, no leaks, and seems durable enough.

 
5.0

No leaks worked perfectly

By Gerry

from San Diego, CA

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 4 outlets:

None of the valves leaked and when opened, we get the full flow. Easy to sweat into place as well.

(1 of 1 customers found this review helpful)

 
5.0

great quality

By kevnam

from iowa

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 4 outlets:

i used this manifold for my potable hot and cold water. very simple , great quality. excellent customer service.

(1 of 1 customers found this review helpful)

 
5.0

Worked Great at an Excellent Price!

By Dave58

from Sandpoint, Idaho

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 3 outlets:

Used the manifold to add another loop in my hydronic heating system and it worked Great! It fit right onto the existing manifold end after I took the cap off so no coupling was needed! Great price too! My plumber says Sioux Chief is used everywhere and works like a charm!

(1 of 1 customers found this review helpful)

 
5.0

Would buy this manifold again

By Wj

from Pittsfield Pa.

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 4 outlets:

Good sturdy manifold couldn't build myself for the
price.Used for radiant heat in slab floor.

 
5.0

Awesome product.

By alex

from ri

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 4 outlets:

I had to rip out old bronze plumbing and replace everything with pex. These manifolds are well made and make a great control center. Great stuff. [...]

(3 of 3 customers found this review helpful)

 
3.0

be gentle

By scott

from maine

Verified Buyer

Comments about 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 4 outlets:

works fine, no leaks but the 1/2pipe joint is fragile where it enters the 1" pipe. Not very rugged.

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 4 outlets

    Q:

    Are the valves standard or full port?
    Asked on 3/4/2014 by Geok415 from Oshkosh, WI

    2 answers

    • VERIFIED BUYER

      A:

      These valves appeared to be full port valves.

      Answered on 3/4/2014 by Anonymous
    • VERIFIED BUYER

      A:

      They are 1/4 turn ball valves.

      Answered on 3/4/2014 by Anonymous
  • 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 3 outlets

    Q:

    What is a Crimp Ball Valves? I need I think 95606 and 672xv0342 but not sure what the 1/2 connections hook to. Will a 1/2 pex tubing slide on and then get crimped?
    Asked on 9/5/2012 by Mike from Park Falls

    2 answers

    • VERIFIED BUYER

      A:

      Classification: UNCLASSIFIED
      Caveats: FOUO
      Not sure exactly what you have going, but if you buy the "pex" manifold
      (pre-made, looks pretty and works great) then whatever you are using to
      crimp the rest of your system will work fine. I have made my own manifolds
      on earlier shops and they worked, but did not look as nice, nor function as
      well. I have had the pre-made ones on my current 48'X52' shop system for 3
      years now and have not been disappointed.
      Mike Yaeger
      Montana

      Answered on 9/5/2012 by Anonymous
    • CUSTOMER CARE

      A:

      1/2" PEX can be crimped to the valves using an appropriate ring and crimping tool. The valves allow each line to have a shut-off.

      Answered on 9/11/2012 by PexSupply Staff from NY
  • 1" Copper Manifold w/ 1/2" Crimp Ball Valves, 3 outlets

    Q:

    What are the valves on center and the overall length of the manifold
    Asked on 1/4/2012 by Butch from DuBois PA15801

    1 answer

    • CUSTOMER CARE

      A:

      The valves are spaced 2" apart on center and the total length of the manifold is 8.75".

      Answered on 1/10/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons