3/4" PEX x Spin Closed Manifold, 1/2" PEX Ball Valves, 4 Outlets Zoom

3/4" PEX x Spin Closed Manifold, 1/2" PEX Ball Valves, 4 Outlets

SKU:672XV0490

Brand: Sioux Chief

Sioux Chief
672XV0490 has been discontinued.
Direct Replacement:
SKU: 672XGV0490PK
Brand: Sioux Chief

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Number of Outlets: 4
Loop Size: 1/2"
Supply Size: 3/4"
Supply Connection: PEX
Material: Copper
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX

Description for Sioux Chief 672XV0490

PEX Manifold, 3/4" PEX Inlet, 1/2" PEX Ball Valves

3/4" PEX x Spin Closed Manifold, 1/2" PEX Ball Valves, 4 Outlets

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefPEX Manifold, 3/4" PEX x Spin Closed Trunk, 1/2" PEX Ball Valves, 4 Outlets
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

great product

By Jeff

from Hilmar,Ca.

Verified Buyer

Comments about PEX Manifold, 3/4" PEX x Spin Closed Trunk, 1/2" PEX Ball Valves, 4 Outlets:

nice to turn off water to one location of the house instead of the whole house..

 
5.0

perfect---as told and saved me money val

By twinkel

from ohio---third rock

Verified Buyer

Comments about PEX Manifold, 3/4" PEX x Spin Closed Trunk, 1/2" PEX Ball Valves, 4 Outlets:

this manifiold is perfect for a simple home or apartment
and i have home runs with clean valves easy to label

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 16 Answers
Displaying questions 1-5
  • PEX Manifold, 3/4" PEX x Spin Closed Trunk, 1/2" PEX Ball Valves, 4 Outlets

    Q:

    How does one secure the manifold in place?
    Asked on 11/12/2012 by Big Brother Saves Day kinda from Duluth, MN

    12 answers

    • VERIFIED BUYER

      A:

      I used a couple of 3/4" pipe straps to secure my 3/4" Pex manifold. Holds
      in place with no problems.

      Answered on 11/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I used electrical one hole straps that is used to hold emt.
      Sent from my iPhone

      Answered on 11/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I mount a piece of plywood behind the manifolds then secure them to the
      plywood with pipe straps or PEX pipe clips. Either method works just fine.

      Answered on 11/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I used 3/4 copper straps SKU 07CCstraps to hang manifold.

      Answered on 11/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I framed a small wall around the supply, attached a piece of plywood to the studs, then secured the manifold to the plywood with the correct size copper clamps.

      Answered on 11/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I use talon clamps to secure my manifold.  You need to find 1 inch clamps for this task.

      Answered on 11/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I secured the manifold in place using PVC wrapped galvanized plumbers
      tape that was screwed to the floor joist.� NOTE: Be sure to
      "wrap" the metal plumbers tape to avoid creating a galvanic
      corrosion point due to dissimilar
      metals.




      On Mon,

      Answered on 11/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You can secure it any number of ways. Using pipe clamps, strut, wood, plumbers strap (metal or plastic), etc. The manifold body is 1" copper pipe size which has the same outside diameter (O.D.) of PEX. (PEX, CPVC and copper all have the same OD, size to size.)
       
      Examples of clips and fasteners:
      http://www.pexsupply.com/Sioux-Chief-555-4-Tube-Talon-for-1-PEX-Tubing-Bag-of-50-2207000-p
      http://www.pexsupply.com/Viega-58074-1-PEX-Lock-Clips-Package-of-50-12523000-p
      http://www.pexsupply.com/Viega-58060-1-PEX-Single-Snap-Clips-Package-of-50-12533000-p
      http://www.pexsupply.com/Carpenter-Paterson-10CCSTRAP-1-Copper-Strap-5184000-p
       
      You can also use items like these,
      http://www.pexsupply.com/Plastic-Bend-Supports-523000
       
      to help support and hold the pipe itself making the support of the manifold less critical. I have also successfully used conduit clips and strips of sheet metal. I have seen but not tried, using screws or nails used above and below at an angle to "capture" the manifold body.
       
      Basically, anything that will hold it where you want it will work. If you are installing it in a wall cavity you might find that securing a board between the studs will make things easier. Or use something like this:
      http://www.pexsupply.com/Holdrite-SB1-10-18-Stout-Bracket
       
      Your approach may vary depending on whether you are securing it after you've connected the pipe or before. If after, a mount that has some "slop" in it to allow for the forces from the pipe (it's flexible but the resistance adds up). If before, you want to have room to make connections and use the tools. It also depends on whether it will be exposed or not. If it's going to be in a wall behind a cover, if it's a little crooked it won't show, it may not matter enough for the extra effort. If it will show, mounting it straight before connecting the pipe will help it look better. Also, the manifold shown has valves. Make sure that when it's all finished that the valves are easy to use and that they can fully turn. If you have a supply manifold also that needs to go in the same location, put it behind and slightly above the location of the manifold with the valves such that the connection points are all accessible.
       
      There's nothing magic about these things. Use common sense, treat it like you would plumbing, don't kink the PEX and think it through and test fit before committing. It'll be fine.
       
      Good luck!

      Answered on 11/13/2012 by Watcher from Oregon
    • VERIFIED BUYER

      A:

      Hi:
      I used two or more (depending on the length of the copper manifold) of the
      appropriate sized (diameter) copper pipe hanger ( bell type) similar to
      this pic.
      They worked well for my application
      Good luck JG

      Answered on 11/13/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I've used conduit clamps for neat installs

      Answered on 11/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Used a piece of 2x4 mounted to a beam and then used 3/4 inch brackets
      (like half-moon brackets) with one wood screw on each end of the bracket.
      Easiest way to explain it. Very secure.

      Answered on 11/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      3/4" Copper clamps with brass screws
      Sent from my iPad

      Answered on 11/14/2012 by Anonymous
  • PEX Manifold, 3/4" PEX x Spin Closed Trunk, 1/2" PEX Ball Valves, 4 Outlets

    Q:

    I'm new to pex/manifolds so let me ask a dumb question. I simply connect the hot and cold sides of the water heater (using a short piece of pex pipe) from the pex flex lines to 2 different manifolds? One manifold for hot and the other for cold?
    Asked on 9/21/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, that is the basic setup.

      Answered on 9/23/2011 by PexSupply Staff from NY
  • PEX Manifold, 3/4" PEX x Spin Closed Trunk, 1/2" PEX Ball Valves, 4 Outlets

    Q:

    I need the valves to be on the top and the inlet to be on the right. According to the picture this is not the case. Are the valves adjustable? (Can they be turned to face the other way?) Do you have a product like I am looking for?
    Asked on 8/27/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      We do not have a manifold like you are looking for, but you can face the valves the other way (provided they will not be blocked) or install the manifold upside down.

      Answered on 8/30/2011 by PexSupply Staff from NY
  • PEX Manifold, 3/4" PEX x Spin Closed Trunk, 1/2" PEX Ball Valves, 4 Outlets

    Q:

    Are the valves sweated to the copper inlet?
    Asked on 7/16/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they are.

      Answered on 7/19/2011 by PexSupply Staff from NY
  • PEX Manifold, 3/4" PEX x Spin Closed Trunk, 1/2" PEX Ball Valves, 4 Outlets

    Q:

    I assume this manifold has sufficient valve internals for hot or cold applications
    Asked on 1/15/2011 by Laddich from Deer Park, TX

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it does.

      Answered on 2/1/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons