1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 4 Ports Zoom

1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 4 Ports

SKU:672XV0499

Brand: Sioux Chief

Sioux Chief
Qty Price
$55.35
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Number of Outlets: 4
Supply Size: 3/4"
Loop Size: 1/2"
Supply Connection: PEX
Material: Copper
Fitting System Compatibility: Clamp
Crimp
Tubing Compatibility: PEX
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI

Description for Sioux Chief 672XV0499

  • 3/4" Crimp Style PEX Inlet
  • 3/4" Crimp Style PEX Outlet
  • 1" Type L-Trunk
Note: This item does not comply with the Lead Free Safe Drinking Water Act. Its intended use is not for potable drinking water.

1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 4 Ports

REVIEW SNAPSHOT®

by PowerReviews
Sioux Chief1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 4 Ports
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
5.0

good quality

By aircommuter

from Coulterville, CA

Verified Buyer

Comments about 1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 4 Ports:

perfect for feeding cold or hot supply to kitchen or bath areas

(1 of 2 customers found this review helpful)

 
4.0

good quality, but photos are missleading

By dk

from Anchorage

Verified Reviewer

Comments about 1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 4 Ports:

I ordered, but had to return this item. the quality looks first rate, although the photos are misleading. go by the description of the item and ignore the photos. comment posted 10-2012, they may update the photos in the future, but read (and rely on) the description

(1 of 1 customers found this review helpful)

 
5.0

The Best!

By jrm

from Illinois

Verified Buyer

Comments about 1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 4 Ports:

These manifolds are clean, tight and precise.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 4 Ports

    Q:

    can you make manifolds to my specs such as an 8 port, with 2- 1/2" ports and 6-3/8"ports with 3/4" inlet and 3/4" outlet and another one like this one with only a inlet no outlet?
    Asked on 9/23/2012 by roger

    1 answer

    • CUSTOMER CARE

      A:

      We would not be able to do it. You would likely need to construct your own manifold out of tees and fittings in order to get what you need.

      Answered on 9/28/2012 by PexSupply Staff from NY
  • 1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 4 Ports

    Q:

    Can this product be used with the ss rachet clamps
    Asked on 7/6/2011 by RicShaw from Edmonton, |AB

    1 answer

    • CUSTOMER CARE

      A:

      This manifold is compatible with copper PEX crimp rings or stainless steel PEX clamp rings.

      Answered on 7/7/2011 by PexSupply Staff from NY
  • 1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 4 Ports

    Q:

    Can these pex connections be made with Viega press sleeve type connections?
    Asked on 3/24/2011 by FC from Marshfield, MA

    1 answer

    • CUSTOMER CARE

      A:

      No, they cannot.

      Answered on 3/25/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?