1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 6 Ports Zoom

1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 6 Ports

SKU:672XV0699

Brand: Sioux Chief

Sioux Chief
672XV0699 has been discontinued.
Direct Replacement:
SKU: 672XGV0699PK
Brand: Sioux Chief

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Number of Outlets: 6
Supply Size: 3/4"
Supply Connection: PEX
Loop Size: 1/2"
Material: Copper
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX

Description for Sioux Chief 672XV0699

Image may not depict actual product

3/4" Crimp Style PEX Inlet
3/4" Crimp Style PEX Outlet
1" Type L-Trunk

1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 6 Ports

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 6 Ports

    Q:

    The image shows 4 ports with 1/2" valves. The description says 6 ports. Which one is it?
    Asked on 2/7/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This part has 6 ports. The current image is a stock photo that is designed to give a representation of the of the item.

      Answered on 2/7/2012 by PexSupply Staff from NY
  • 1/2" PEX Manifold, 3/4" PEX Inlet & Outlet, 6 Ports

    Q:

    Does this have the ball valves as pictured? That is not mentioned anywhere in the description.
    Asked on 1/16/2012 by akf from Blacksburg, VA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the 672XV0699 manifold includes six 1/2" PEX ball valves.

      Answered on 1/17/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons