1" Copper Manifold - 1/2" PEX Crimp Valves (11 Outlets) Zoom

1" Copper Manifold - 1/2" PEX Crimp Valves (11 Outlets)

SKU:672XV4L-11313

Brand: Sioux Chief

Sioux Chief
Qty Price
$155.95
/ each
In Stock! Ships in 24-48 Hours
(19 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Number of Outlets: 11
Loop Size: 1/2"
Supply Size: 1"
Supply Connection: Sweat (FTG x C)
Material: Copper
Tubing Compatibility: PEX
Fitting System Compatibility: Crimp
Clamp
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI

Description for Sioux Chief 672XV4L-11313

1" Male Sweat x 1" Female Sweat Trunks

  • 1/2" PEX Crimp Ball Valves
  • 11 Outlets

    Note: This item does not comply with the Lead Free Safe Drinking Water Act. Its intended use is not for potable drinking water.

1" Copper Manifold - 1/2" PEX Crimp Valves (11 Outlets)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons