Ox Box Ice Maker Outlet Box Standard Pack - 1/2" Female Sweat Zoom

Ox Box Ice Maker Outlet Box Standard Pack - 1/2" Female Sweat

SKU:696-1000MF

Brand: Sioux Chief

Sioux Chief
696-1000MF has been discontinued.
Direct Replacement:
SKU: 696-G1000MF
Brand: Sioux Chief

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Ice Maker
Outlet Size: 1/4"
Outlet Type: Compression
Inlet Size: 1/2"
Inlet Type: Sweat (CxC)
Material: ABS Plastic
Features: 1/4 Turn Ball Valves
Includes Frame
Max Temp (F): 250°F
Max Pressure (PSI): 150
Size: 1/2"

Description for Sioux Chief 696-1000MF

Features:

  • Boxes mount securely to stud
  • Durable ABS stands up to job site abuse
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 1/4" O.D. compression outlet connection
  • 1/2" female sweat shank connection

Ox Box Ice Maker Outlet Box Standard Pack - 1/2" Female Sweat

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefOx Box Ice Maker Outlet Box Standard Pack - 1/2" Female Sweat
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

nice compact easy to install

By Guillermo

from Los Angeles

Verified Buyer

Comments about Ox Box Ice Maker Outlet Box Standard Pack - 1/2" Female Sweat:

love the cover after installed over the drywall

 
5.0

Makes for a pro job

By Sull

from Boston

Verified Buyer

Comments about Ox Box Ice Maker Outlet Box Standard Pack - 1/2" Female Sweat:

Shows one took the time to include the small details in a kitchen install.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Ox Box Ice Maker Outlet Box Standard Pack - 1/2" Female Sweat

    Q:

    Is this unit certified for the California lead free law?
    Asked on 2/26/2011 by Anonymous from Bridgeville,CA

    1 answer

    • CUSTOMER CARE

      A:

      No, it is not.

      Answered on 2/28/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?