Ox Box Ice Maker Outlet Box Standard Pack - 1/2" PEX Crimp Zoom

Ox Box Ice Maker Outlet Box Standard Pack - 1/2" PEX Crimp

SKU:696-1000XF

Brand: Sioux Chief

Sioux Chief
696-1000XF has been discontinued.
Direct Replacement:
SKU: 696-G1000XF
Brand: Sioux Chief

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Ice Maker
Outlet Size: 1/4"
Outlet Type: Compression
Inlet Size: 1/2"
Inlet Type: PEX Crimp
Material: ABS Plastic
Features: 1/4 Turn Ball Valves
Includes Frame
Max Temp (F): 250°F
Max Pressure (PSI): 150

Description for Sioux Chief 696-1000XF

Features:

  • Boxes mount securely to stud
  • Durable ABS stands up to job site abuse
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 1/4" O.D. compression outlet connection
  • 1/2" female Crimp connection

Ox Box Ice Maker Outlet Box Standard Pack - 1/2" PEX Crimp

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefOx Box Ice Maker Outlet Box Standard Pack - 1/2" PEX Crimp (Lead Free)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

TC

By Jill of all trades

from East Wenatchee, WA

Verified Buyer

Comments about Ox Box Ice Maker Outlet Box Standard Pack - 1/2" PEX Crimp (Lead Free):

Nice all in one unit connects directly to pex pipe without using additional fittings.

 
5.0

Great connection

By diyr

from ohio

Verified Buyer

Comments about Ox Box Ice Maker Outlet Box Standard Pack - 1/2" PEX Crimp (Lead Free):

Mounted in wall and ran a 1/2 inchcline to it. Makes a nice clean install

 
4.0

Nice Piece

By KEK

from MN

Verified Buyer

Comments about Ox Box Ice Maker Outlet Box Standard Pack - 1/2" PEX Crimp:

This is a nice strong box with mounting options.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers