Ox Box Toilet/Dishwasher Outlet Box Standard Pack - 1/2" Female Sweat Zoom

Ox Box Toilet/Dishwasher Outlet Box Standard Pack - 1/2" Female Sweat

SKU:696-1001MF

Brand: Sioux Chief

Sioux Chief
Qty Price
$12.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Application: Dishwasher
Toilet
Outlet Size: 3/8"
Outlet Type: Compression
Inlet Size: 1/2"
Inlet Type: Sweat (CxC)
Material: ABS Plastic
Features: Includes Frame
1/4 Turn Ball Valves
Max Temp (F): 250°F
Max Pressure (PSI): 150 psi

Description for Sioux Chief 696-1001MF

Features:

  • ABS boxes mount securely to stud
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connection
  • 1/2" female sweat shank connection

Ox Box Toilet/Dishwasher Outlet Box Standard Pack - 1/2" Female Sweat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons