Ox Box Toilet/Dishwasher Outlet Box Standard Pack - 1/2" Male PEX Connection Zoom

Ox Box Toilet/Dishwasher Outlet Box Standard Pack - 1/2" Male PEX Connection

SKU:696-1001XF

Brand: Sioux Chief

Sioux Chief
696-1001XF has been discontinued.
Direct Replacement:
SKU: 696-G1001XF
Brand: Sioux Chief

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Application: Dishwasher
Toilet
Outlet Size: 3/8"
Outlet Type: Compression
Inlet Size: 1/2"
Inlet Type: PEX Crimp
Material: ABS Plastic
Features: 1/4 Turn Ball Valves
Includes Frame
Max Temp (F): 250°F
Max Pressure (PSI): 150 psi

Description for Sioux Chief 696-1001XF

Features:

  • ABS boxes mount securely to stud
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connection
  • 1/2" male PEX connection

Ox Box Toilet/Dishwasher Outlet Box Standard Pack - 1/2" Male PEX Connection

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefOx Box Toilet/Dishwasher Outlet Box Standard Pack - 1/2" Female PEX Connection
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Makes for a very neat job!

By Gerry The Handyman

from Texas

Verified Buyer

Comments about Ox Box Toilet/Dishwasher Outlet Box Standard Pack - 1/2" Female PEX Connection:

Mounted with valve on top and 1/2" PEX feed from above. The metal strap makes mounting quick and easy. The clear flexible temporary cover keeps construction dirt, wallboard compound and paint out of the box until final trim-out/connection. With the snap-in trim plate installed it looks great. The ball valve makes fixture maintenance quick without the need to shut-off all the water in the house.

 
3.0

Toilet outlet box

By Alaskaman

from Kodiak Alaska

Verified Buyer

Comments about Ox Box Toilet/Dishwasher Outlet Box Standard Pack - 1/2" Female PEX Connection:

This product is well made and is great for a dishwasher connection. It is a little large and more commercial looking for a bathroom connection.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 8 Answers
Displaying question 1
  • Ox Box Toilet/Dishwasher Outlet Box Standard Pack - 1/2" Female PEX Connection

    Q:

    The illustration says 'female' PEX connection and the specs say 'male' PEX connection.

    Could you clarify which sort of connection it is.
    Do I need to order an adapter or will 1/2" PEX fit directly?
    Asked on 7/2/2012 by Neil

    8 answers

    • VERIFIED BUYER

      A:

      The PEX side is indeed MALE. I recently placed two of these Ox Box for a
      toilet and one for a fridge, both were male on the PEX inlet side.

      Answered on 7/5/2012 by Anonymous
    • CUSTOMER CARE

      A:

      1/2" PEX can connect directly directly to the valve inlet using the crimp fitting method.

      Answered on 7/6/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      You do not need an adapter, your PEX tubing will get crimped to the stub.

      Answered on 7/2/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The part has a "standard", male PEX barb. The PEX tubing fits directly over the barb. No other fittings are needed.

      Answered on 7/2/2012 by Anonymous
    • VERIFIED BUYER

      A:

      1/2" PEX will fit directly to this connection.

      Answered on 7/2/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is a male crimp fitting.

      Answered on 7/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I JUST GOT DONE PLUMBING A NEW HOUSE AND USED FOUR OF THESE AND SO FAR THEY WORK GREAT AND LOOK GOOD
      THE HALF INCH PEX CLAMPS RIGHT TO IT

      Answered on 7/3/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It's a male fitting.

      Answered on 7/3/2012 by Anonymous
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons