Ox Box Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2" Male PEX Connection Zoom

Ox Box Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2" Male PEX Connection

SKU:696-1010XF

Brand: Sioux Chief

Sioux Chief
696-1010XF has been discontinued.
Direct Replacement:
SKU: 696-G1010XF
Brand: Sioux Chief

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Heating
Ice Maker
Outlet Size: 1/4"
Outlet Type: Compression
Inlet Size: 1/2"
Inlet Type: PEX Crimp
Material: ABS Plastic
Features: Includes Water Hammer Arrester
Includes Frame
1/4 Turn Ball Valves
Max Temp (F): 250°F
Max Pressure (PSI): 150

Description for Sioux Chief 696-1010XF

Features:

  • Boxes mount securely to stud
  • Durable ABS stands up to job site abuse
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 1/4" O.D. compression outlet connection
  • 1/2" male PEX connection

Ox Box Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2" Male PEX Connection

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefOx Box Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2"" Male PEX Connection (Lead Free)
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Works like a charm

        By Les_in_NJ

        from Springfield, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Ox Box Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2"" Male PEX Connection (Lead Free):

              Bought a new fridge and never had a water line for the old one. This was easy to install but you will need access to haul a waterline to the box.

              You will also need to patch up the whole and space around the box, doesn't need to perfect since the fridge covers it and the ice maker box also comes with an plate cover.

              Unlike other ice maker boxes where you here the water pressure whenever the fridge uses the water line for dispensing water or making ice, this one is silent.

              • Was this a gift?:
              • No
               
              5.0

              Very happy with it.

              By Stan

              from Houston, TX

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Ox Box Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2"" Male PEX Connection (Lead Free):

                    Installed this new supply box for my refrigerator ice maker when converting from galvanized to PEX piping. Easy to install. No leaks, no issues.

                    • Was this a gift?:
                    • No
                     
                    4.0

                    Good Ice Maker Box

                    By Jeremy

                    from Westminster, CO

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Ox Box Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2"" Male PEX Connection (Lead Free):

                          Purchased and installed for my fridge waterline myself. Great quality and no leaks from the first connection (my first PEX install!). Water hammer arrestor is required in some cities codes now, so its great to have this option and the quality of this box is better than what you can get at the box stores. Only complaint would be that the box is a little flimsy. I installed directly to stud and the side not attached to the stub moves a bit too much for my taste. After finishing the wall around it (comes with an awesome throw away cover to protect during finishing), it moved just a bit in the wall when opening and closing the valve. Otherwise a great product that I couldn't find locally.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Worked as intended

                          By The Braverichard

                          from Kansas City, MO

                          Verified Buyer

                          Comments about Sioux Chief Ox Box Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2"" Male PEX Connection (Lead Free):

                          I used this to rough in the water line for the refrigerator in a kitchen I am working on. It was easy to install and works like a champ.

                          Displaying reviews 1-4

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • Ox Box Ice Maker Outlet Box w/ Water Hammer Arrestor - 1/2"" Male PEX Connection (Lead Free)

                            Q:

                            Can I use this ice maker outlet with the Uponor ProPex system?
                            Asked on 5/28/2014 by Clint from Detroit, MI

                            1 answer

                            • CUSTOMER CARE

                              A:

                              The 696-1010XF box is only compatible with the crimp or clamp tools and bands.

                              Answered on 5/29/2014 by SupplyHouse Staff from NY
                          Displaying question 1

                          Do you have a question about this product?