Gas Ox Box (Bagged) - 3/4" NPT Valve and Adapter for Iron Pipe Zoom

Gas Ox Box (Bagged) - 3/4" NPT Valve and Adapter for Iron Pipe

SKU:696-1031GF

Brand: Sioux Chief

Sioux Chief
Qty Price
$21.95
/ each
$125.10 / box (6 units x $20.85)
In Stock! Ships in 24-48 Hours
(11 Available)

Specs

Inlet Size: 3/4"
Outlet Size: 3/4"
Connection Type: Threaded
Features: Female x Male NPT Adapter for Iron Pipe
1/4 Turn Ball Valves
Material: ABS Plastic
Max Pressure (PSIG): .5

Description for Sioux Chief 696-1031GF

Features

  • Accessible: 1/4-turn ball valve for easy, secure, accessible operation
  • Versatile: Box is available for 1/2" or 3/4" iron-pipe applications or 1/2" CSS T applications in both standard and fire-rated products
  • Strength: Recessed box is made of high-impact ABS providing the strongest finished installation for all gas appliance needs
  • Certified: Valve has CSA certification to ANSI Z21.15-1997 / CGA 9.1-M97

Gas Ox Box Benefits
  • Frame Extension (696-EX): extends box face for installations thicker than 1/2" drywall
  • Solid Frame Insert (696-SC): can be cut as desired to fit around gas lines for flush cover
  • Box/frame can be painted or wallpapered and has a modern beveled frame
  • Iron Pipe test plug included in each gas box installation kit.
  • Residential, commercial, and industrial direct connect application include: gas range, wall heater, water heater, garage heater supply, furnaces, laundry washers and dryers.

Note: Image is representative and may not reflect actual product

Gas Ox Box (Bagged) - 3/4" NPT Valve and Adapter for Iron Pipe

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons