Ox Box Lavatory Outlet Box Standard Pack - 1/2" PEX 1960 Connection Zoom

Ox Box Lavatory Outlet Box Standard Pack - 1/2" PEX 1960 Connection

SKU:696-2001WF

Brand: Sioux Chief

Sioux Chief
696-2001WF has been discontinued.
Direct Replacement:
SKU: 696-G2001WF
Brand: Sioux Chief

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Application: Lavatory
Outlet Size: 3/8"
Outlet Type: Compression
Inlet Size: 1/2"
Inlet Type: ProPEX
Material: ABS Plastic
Features: 1/4 Turn Ball Valves
Includes Frame
Max Temp (F): 250°F
Max Pressure (PSI): 150 psi

Description for Sioux Chief 696-2001WF

Features:

  • ABS boxes mount securely to stud
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connections
  • 1/2" 1960 PEX connection

Ox Box Lavatory Outlet Box Standard Pack - 1/2" PEX 1960 Connection

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons