Ox Box Lavatory Outlet Box Standard Pack - 1/2" Male PEX Connection Zoom

Ox Box Lavatory Outlet Box Standard Pack - 1/2" Male PEX Connection

SKU:696-2001XF

Brand: Sioux Chief

Sioux Chief
696-2001XF has been discontinued.
Direct Replacement:
SKU: 696-G2001XF
Brand: Sioux Chief

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Lavatory
Outlet Size: 3/8"
Outlet Type: Compression
Inlet Size: 1/2"
Inlet Type: PEX Crimp
Material: ABS Plastic
Features: 1/4 Turn Ball Valves
Includes Frame
Max Temp (F): 250°F
Max Pressure (PSI): 150

Description for Sioux Chief 696-2001XF

Features:

  • ABS boxes mount securely to stud
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connections
  • 1/2" male PEX connection

Ox Box Lavatory Outlet Box Standard Pack - 1/2" Male PEX Connection

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefOx Box Lavatory Outlet Box Standard Pack - 1/2" Female Sweat
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Makes for a really neat trim-out!

By Gerry The Handyman

from Texas

Verified Buyer

Comments about Ox Box Lavatory Outlet Box Standard Pack - 1/2" Female PEX Connection:

Mounted with valves on top and 1/2" PEX feeds from above. The metal strap makes mounting quick and easy. The clear flexible temporary cover keeps construction dirt, wallboard compound and paint out of the box until final trim-out/connection. With the snap-in trim plate installed it looks great. The ball valves make fixture maintenance quick without the need to shut-off all the water in the house.

 
5.0

Why didn't I think of this?

By Wulffman

from Washington, NC

Verified Buyer

Comments about Ox Box Lavatory Outlet Box Standard Pack - 1/2" Female Sweat:

The utter simplicity of this product is amazing. I am installing a Pex manifold plumbing system in my current project, and while I have installed washing machine and icemaker outlet boxes in the past, this was my first opportunity to select the Ox Box line. When I first saw the product online I had an immediate favorable reaction to the concept. To install the tubing withouit worrying about having to turn out through the wall, without worrying about additional fittings and crimps, without having to worry that the other trades would nick an installed line was an immense relief. The prospect of having to do nothing more at trim out than install a face frame and to connect a stainless steel flexible supply line brings a smile to my face. I will look forward to my next project with Ox Box.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • Ox Box Lavatory Outlet Box Standard Pack - 1/2" Female PEX Connection

    Q:

    can i connect these using propex expander rings??
    Asked on 4/25/2012 by k2

    2 answers

    • VERIFIED BUYER

      A:

      I used the crimp rings on this item. The picture doesn't show, however the
      connection is a pex barb.

      Answered on 4/26/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      The 696-2001MF lavatory outlet box uses crimp-style fittings. Part 696-2001WF works with PEX expansion fittings.

      Answered on 4/27/2012 by PexSupply Staff from NY
  • Ox Box Lavatory Outlet Box Standard Pack - 1/2" Female Sweat

    Q:

    What is the best way to connect this box to my new 1/2 pex? I was looking at all the fittings and am not sure which would be best.
    Asked on 12/28/2010 by Anonymous from Alabama

    1 answer

    • CUSTOMER CARE

      A:

      We recommend using the SharkBite 1/2" x 1/2" coupling (SKU: U008).

      Answered on 1/7/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?