Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat Zoom

Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat

SKU:696-2313MF

Brand: Sioux Chief

Sioux Chief
Qty Price
$41.75
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Washing Machine
Outlet Size: 3/4"
Outlet Type: Male Threaded (IPS)
Inlet Size: 1/2"
Inlet Type: Sweat (CxC)
Material: ABS Plastic
Features: 1/4 Turn Ball Valves
Max Temp (F): 250°F
Max Pressure (PSI): 150 psi

Description for Sioux Chief 696-2313MF

Features:

  • Boxes mount securely to stud
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • With two Mini-Rester water hammer arresters
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves
  • 3/4" male hose-thread outlet connections
  • 1/2" female sweat shank connection

Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefOx Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Sturdy, great quality, converted to pr..

By Brian

from Haymarket, VA

Verified Buyer

Comments about Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat:

I love the Ox boxes. They allow many options for installing, including top supply lines. I am a DIY-er, not a plumber but tried my hand at soldering these. 1/2" copper pipe fits perfectly inside the threaded pipes in this product. I removed it from the plastic first and soldered it on a vice. Then, it was a breeze to connect with Gator-bite couplings with cpvc.

 
5.0

Complete Washing Machine Rough In

By DIY Guy

from Florence, KY

Verified Buyer

Comments about Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat:

This kit makes washing machine rough in a breeze. It gives a very professional looking finished product as well. I like the single point control for shutting both hot and cold water supply valves simultaneously as well as the included water hammer arrestors which are a must in my opinion. You can get water hammer arrestors seperately, but you'll pay more and the install won't be as compact and clean.

 
5.0

Works as advertised

By Richard

from Kansas City, Missouri

Verified Buyer

Comments about Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat:

This works as intended, I like the flexibility it allows in terms of location of the drainage and the water supply for the laundry.

Note however that the water supply valves are not color coded at all, so be sure to hook up the hot water line to the valve on the left when you install.

(1 of 1 customers found this review helpful)

 
5.0

These work great

By El Cheapo

from Morris County, NJ

Verified Reviewer

Comments about Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat:

I was tired of my multi-turn shutoffs for the washer machine so I started looking for products like this, plus I like the finished look it provides by being installed in the wall versus pipes running along the outside if the drywall for some of the other style single lever hot/cold shutoffs. I was also pretty set on getting hammer arrestors since my pipes would constantly knock while running the machine but I figured it would only reduce the knocking. Now that it is installed, the knocking is COMPLETELY gone. I will never go back to not having them. I'm even thinking about changing out the shutoffs to my toilets since SIOUX CHIEF makes a product for that with hammer arrestors.

 
5.0

Excellent product

By Matrix

from Vancouver, BC

Verified Buyer

Comments about Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat:

Easy to use, easy set up.Only wish the site had better clearly defined the attachments, had to purchase another attachment from [@].

 
5.0

Great Service! Great Products!

By Glenn

from Orangeburg, SC

Verified Buyer

Comments about Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat:

Very good quality and features. The service was great - fast shipping as well with an easy to use site.

 
4.0

washing machine box with arrestors

By rektal fury the usurper

from queens, ny

Verified Buyer

Comments about Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat:

recessed water supply valve and drain for washing machine. good for tight spaces neat look so far works well. had good experiences with pex supply.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat

    Q:

    What will I need to connect to 1/2 Pex pip?
    Asked on 5/8/2011 by Anonymous

    1 answer

  • Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Standard Pack - 1/2" Female Sweat

    Q:

    Can this product be installed on an exterior wall? My washing machine supply pipes are not behind drywall, but instead come up through the floor from the crawl space adjacent to the drywall. I believe it was done this way because of the exterior wall.
    Asked on 11/26/2010 by Rhonda from Chicago, IL

    1 answer

    • CUSTOMER CARE

      A:

      If you live in a cold climate, we would not recommend it being installed on an exterior wall, as you risk having the water in your lines freezing. Otherwise, yes, you can install it on an exterior wall.

      Answered on 12/1/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?