Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Rough-In Pack - 1/2" Female Sweat Zoom

Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Rough-In Pack - 1/2" Female Sweat

SKU:696-2313MR

Brand: Sioux Chief

Sioux Chief
Qty Price
$40.25
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Application: Washing Machine
Outlet Size: 3/4"
Outlet Type: Male Threaded (IPS)
Inlet Size: 1/2"
Inlet Type: Sweat (CxC)
Material: ABS Plastic
Features: 1/4 Turn Ball Valves
Max Temp (F): 250°F
Max Pressure (PSI): 150 psi

Description for Sioux Chief 696-2313MR

Features:

  • Boxes mount securely to stud
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • With two Mini-Rester water hammer arresters
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves
  • 3/4" male hose-thread outlet connections
  • 1/2" female sweat shank connection

Ox Box Washing Machine Outlet Box w/ Mini-Rester Water Hammer Arresters Rough-In Pack - 1/2" Female Sweat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons