Ox Box Washing Machine Outlet Box w/ Water Hammer Arrestor - 1/2" Viega PEX Press Connection Zoom

Ox Box Washing Machine Outlet Box w/ Water Hammer Arrestor - 1/2" Viega PEX Press Connection

SKU:696-2313VF

Brand: Sioux Chief

Sioux Chief
Qty Price
$48.95
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
3

Specs

Application: Washing Machine
Outlet Size: 3/4"
Outlet Type: Male Threaded (IPS)
Inlet Size: 1/2"
Inlet Type: PEX Press
Material: ABS Plastic
Features: 1/4 Turn Ball Valves
Includes Frame
Includes Water Hammer Arrester
Max Temp (F): 250°F
Max Pressure (PSI): 150 psi

Description for Sioux Chief 696-2313VF

Features:

  • Boxes mount securely to stud
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves
  • 3/4" male hose-thread outlet connections
  • 1/2" Viega PEX Press Connection

Ox Box Washing Machine Outlet Box w/ Water Hammer Arrestor - 1/2" Viega PEX Press Connection

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefOx Box Washing Machine Outlet Box w/ Water Hammer Arrestor - 1/2"" Viega PEX Press Connection
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Looks Clean and Works Great !!!

By Jcwoodshop

from New York

Verified Buyer

Comments about Ox Box Washing Machine Outlet Box w/ Water Hammer Arrestor - 1/2"" Viega PEX Press Connection:

Easy to use. Made for a clean finish and easy for customer to operate.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons