Ox Box Washing Machine Outlet Box w/ Water Hammer Arrestor - 1/2" Male PEX Connection Zoom

Ox Box Washing Machine Outlet Box w/ Water Hammer Arrestor - 1/2" Male PEX Connection

SKU:696-2313XF

Brand: Sioux Chief

Sioux Chief
696-2313XF has been discontinued.
Direct Replacement:
SKU: 696-G2313XF
Brand: Sioux Chief

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Washing Machine
Outlet Size: 3/4"
Outlet Type: Male Threaded (IPS)
Inlet Size: 1/2"
Inlet Type: PEX Crimp
Material: ABS Plastic
Features: 1/4 Turn Ball Valves
Includes Frame
Includes Water Hammer Arrester
Max Temp (F): 250°F
Max Pressure (PSI): 150 psi

Description for Sioux Chief 696-2313XF

Features:

  • Boxes mount securely to stud
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves
  • 3/4" male hose-thread outlet connections
  • 1/2" male PEX connection

Ox Box Washing Machine Outlet Box w/ Water Hammer Arrestor - 1/2" Male PEX Connection

REVIEW SNAPSHOT®

by PowerReviews
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

easy to install and looks great

By Dean

from Mid-Hudson Valley, NY

Verified Buyer

wirsbo compatable option would be really nice

(1 of 1 customers found this review helpful)

 
4.0

nice product but...

By thomas

from waterville washington

Verified Buyer

product is easy to install and looks pro
valves need to have wirsbo compatable option

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    will this work with stainless steel cinch clamps?
    Asked on 6/4/2012 by DIYS'er

    1 answer

    • CUSTOMER CARE

      A:

      Yes. This manifold works with either copper crimp rings or stainless steel clamp rings for PEX tubing.

      Answered on 6/5/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?