Ox Box Washing Machine Drainage Box Zoom

Ox Box Washing Machine Drainage Box

SKU:696-3

Brand: Sioux Chief

Sioux Chief
Qty Price
$4.55
/ each
$43.50 / box (10 units x $4.35)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Drain Connection: 2"
Material: ABS Plastic
Application: Plumbing
Depth (Inches): 3-1/2"
Inner Width: 4"
Inner Height: 5-1/2"

Description for Sioux Chief 696-3

Sioux Chief 696 Series Ox Box drain box allows for mounting with drainage from bottom, mounted on stud or between stud through various integral features: four nail tabs are integrally into top track of box and the 696-BC (box clip) is available separately. Drain box shall have a 5/8" integral test nipple on knockout. Drain connection shall be 2" (DWV).

Features:

  • Made from tough ABS
  • Installs directly to stud or by bracket
  • May be installed with supply from above or below
  • One hole box for ice maker, two hole box for washing machine
  • Washing machine supply box can be placed above, to the left and to the right of drain box
  • Includes debris cover

Ox Box Washing Machine Drainage Box

REVIEW SNAPSHOT®

by PowerReviews
Sioux ChiefOx Box Washing Machine Drainage Box
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Nice Drain Box

        By SRT

        from Gainesville, GA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Ox Box Washing Machine Drainage Box:

              I was looking around for a dedicated drain box to use with a commercial ice machine. This does the job nicely.

              • Was this a gift?:
              • No

              (1 of 1 customers found this review helpful)

               
              4.0

              Ox Box Washing Machine Drainage Box

              By Zatoichi

              from Westport CT

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Ox Box Washing Machine Drainage Box:

                    knock out was not too clear as there was no instruction, but fit was perfect.

                    • Was this a gift?:
                    • No

                    (2 of 2 customers found this review helpful)

                     
                    4.0

                    Don't forget the trim ring.

                    By pexman

                    from The Moon

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about Ox Box Washing Machine Drainage Box:

                          You need to buy the trim ring as well. This box does not include it.

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers