1-1/2" IPS Trim Tite Shallow Escutcheon Zoom

1-1/2" IPS Trim Tite Shallow Escutcheon

SKU:921-6WPK2

Brand: Sioux Chief

Sioux Chief
Qty Price
$0.46
/ each
$4.30 / box (10 units x $0.43)
In Stock! Ships in 24-48 Hours
(63 Available)
0

Resources

Specs

Application: Plumbing
Size: 1-1/2" IPS
Material: Polyethylene
Outside Diameter: 3.5"

Description for Sioux Chief 921-6WPK2

Features

  • Corrosion proof. Will never rust or pit
  • Will not come loose. Molded-in "memory" retains a permanent grip on pipe or tube
  • Low cost and attractive appliance white color makes the Trim Tite an excellent substitution for chrome plated or stainless steel escutcheons
  • IPS sizes available for steel, PVC and ABS Sch. 40
NOTE: Please see "Submittal Sheet" document in the Manuals tab for product dimensions

1-1/2" IPS Trim Tite Shallow Escutcheon

Q&A: Ask the Questions, share answers