3 ft. 30A Fine/Line Baseboard Zoom

3 ft. 30A Fine/Line Baseboard

SKU:101401030

Brand: Slant/Fin

Slant/Fin
Qty Price
$27.79
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
2

Resources

Specs

Length (Feet): 3 ft.
Height: 7-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Fine/Line 30A
Application: Heating
Depth (Inches): 2-11/16"
Type: Hydronic
BTU Output: 610
Package Type: Includes Heating Element

Description for Slant/Fin 101401030

Long acclaimed by contractors for its construction quality and ease of installation, Fine/Line 30 baseboard is America's premier baseboard. Providing deluxe heating comfort in millions of homes, Fine/Line 30 provides gentle full room convection heating that blocks chilling drafts at the outside walls. For decades, Fine/Line 30 baseboard has been leading the industry with high quality baseboard heating.

Fine/Line 30 baseboard is ideal for high quality installations in homes, apartments and many light commercial applications. With its high performance heating element, super strong galvanized steel enclosure that resists rust and the industry's finest accessories, Fine/Line 30 will provide a quality installation that performs superbly and looks good for years.

Fine/Line 30A features 610 btuh, 7-7/8" height, 2-11/16" depth, 3/4" element, Nu-white baked enamel finish.
Package: With Heating Element

3 ft. 30A Fine/Line Baseboard

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin2 ft. 30A Fine/Line Baseboard
 
4.6

(based on 33 reviews)

Ratings Distribution

  • 5 Stars

     

    (22)

  • 4 Stars

     

    (10)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (27), Business (6)

Most Liked Positive Review

 

Exactly what I expected

Remodeled my bathroom and installed all new baseboards. Product was easy to install and looks great.

Remodeled my bathroom and installed all new baseboards. Product was easy to install and looks great.

VS

Most Liked Negative Review

 

Longer they are more damage thier is

2 , 3 & 4'baseboards were shipped in good condition, 6' lot of damage to fins. need to improve shipping for longer baseboards. Would recommend 2 to 4' baseboards

2 , 3 & 4'baseboards were shipped in good condition, 6' lot of damage to fins. need to improve shipping for longer baseboards. Would recommend 2 to 4' baseboards

Reviewed by 33 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great product with great customer service

By Andy

from Corry, Pa

Verified Buyer

Comments about 8 ft. 30A Fine/Line Baseboard:

I ran this product in my upstairs addition. Product install was a simple. I had a couple units that were banged up in the delivery process but Supply House replaced quick and made the process easy. The unit produces excellent uniform heat after install.

  • Primary use:
  • Personal
 
5.0

Great quality, replacement parts always available

By Freeman

from Los Angeles

Verified Buyer

Comments about 4 ft. 30A Fine/Line Baseboard:

I've had very good expierence with SlantFin fine line 30 baseboard. I also like the SlantFin heat load calculator available for iPad. They also have technical support staff available. The fine line 30 is easy to install and quiet. Hydronic baseboard heat combined with mini-split AC units are the best replacement for forced air units.

  • Primary use:
  • Business
 
5.0

Iwould buy again very fast shippere

By Buddy

from Ct

Verified Buyer

Comments about 2 ft. 30A Fine/Line Baseboard:

Fine product

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
4.0

Easy to work with - if you can get them in one piece!

By soldered out.

from Adirondacks of NY

Verified Buyer

Comments about 8 ft. 30A Fine/Line Baseboard:

The baseboards of all lengths are fairly easy to work with, although having them arrive assembled is no advantage since they have to be disassembled to install. The primary problem seems to be getting them without the heater core being smashed up against the brackets inside the unit in shipping. Straightening the fins on each bracket on each core is time consuming and could be avoided with a big more secure packaging. They solder to gether easily, and operate smoothly as long as the wall they are attached to is straight, or as long as you compensate for irregularities when installing. The only design problem seems to be that the brackets that hold both the heater core and adjustable vent are bendable, and getting them spread to just the right distance to hold the face plate, which is just sprung into place and held by tension, can be a bit challenging. The cover plates, joint covers, corner corners, etc. all fit nicely and install without a hassle, and they look great as a finished product.

  • Primary use:
  • Personal
 
5.0

baseboard

By mikey

from gunnison,co

Verified Buyer

Comments about 5 ft. 30A Fine/Line Baseboard:

baseboard looks great happy with both price and delivery I will order from supply house again

  • Primary use:
  • Business
 
5.0

nice looking heat runs

By stretch

from michigan

Verified Buyer

Comments about 7 ft. 30A Fine/Line Baseboard:

easy to install and looks great

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
3.0

Longer they are more damage thier is

By jake the plumber

from west milford nj

Verified Buyer

Comments about 6 ft. 30A Fine/Line Baseboard:

2 , 3 & 4'baseboards were shipped in good condition, 6' lot of damage to fins. need to improve shipping for longer baseboards. Would recommend 2 to 4' baseboards

  • Primary use:
  • Personal
 
5.0

Nice product

By JD

from Ohio

Verified Buyer

Comments about 6 ft. 30A Fine/Line Baseboard:

I replaced a big commercial style radiator with this compact baseboard one. I was impressed by the quality of the packaging but it did arrive with some bent fins. I spent about 20 minutes with needlenose pliers straightening them out. They are very fragile and sharp so don't grab them with your bare hands.

  • Primary use:
  • Personal
 
4.0

Fin tube

By ml

from michigan

Verified Buyer

Comments about 6 ft. 30A Fine/Line Baseboard:

the fins are foil! but when they came in damaged I wrote supplyhouse with photos and without another question they replaced, i see this type of cust. serv. way to seldom these days. Recommendation more based on vendor than the manufacturer.

  • Primary use:
  • Personal
 
5.0

I would buy again

By Josh bilow

from Deshler, ohio

Verified Buyer

Comments about 8 ft. 30A Fine/Line Baseboard:

Greasy product will use again

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

34 Questions | 53 Answers
Displaying questions 1-10Previous | Next »
  • 8 ft. 30A Fine/Line Baseboard

    Q:

    Do you have 12' sections of 30A fine/ Line
    Asked on 12/7/2015 by Joel

    1 answer

    • CUSTOMER CARE

      A:

      No we do not since we are unable to ship them.

      Answered on 12/9/2015 by Supplyhouse Staff from New York
  • 6 ft. 30A Fine/Line Baseboard

    Q:

    I would like to install a single unit using compression fittings (like SharkBite fittings). Will these fittings fit on this unit? If not, can you recommend one that would work or is there a way to modify the unit so it could accept this?
    Asked on 9/9/2015 by Andrew from VA

    2 answers

    • VERIFIED BUYER

      A:

      Hello, I have been using shark bites on my baseboards for 4 years - no
      problems to date. You do have to cut the copper on one side of the
      baseboard - as it is flanged.

      Answered on 9/11/2015 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, the unit can accept 3/4" Sharkbite fittings. Keep in mind you will have to cut back and deburr the element on the female sweat side of the element in order to connect the other sharkbite.

      Answered on 9/10/2015 by SupplyHouse Staff from NY
  • 7 ft. 30A Fine/Line Baseboard

    Q:

    I have slant fin in the home I just purchased and remodeling. I may need a couple more units. How do I tell the model of the existing units? House was built in 1967 but I'm not sure when the slant fin units were installed, looks like 1967. Does it matter which model I use to add to my system?
    Asked on 9/8/2015 by scottg from Virginia

    1 answer

    • CUSTOMER CARE

      A:

      It is unlikely the exact model installed in your home is still available. While the new models will not properly connect to the old ones end-to-end, they will work the same if installed elsewhere in the system without a problem.

      Answered on 9/10/2015 by SupplyHouse Staff from NY
  • 4 ft. 30A Fine/Line Baseboard

    Q:

    I have a 43" (3'7") length radiator. What length should I purchase or is it sold at all. The home was built in 1942?
    Asked on 2/17/2015 by EJ from Washington, DC

    1 answer

    • CUSTOMER CARE

      A:

      The baseboard is sold in fixed lengths. You may want to purchase the 4 ft length. The baseboard unit panel and element can then be carefully cut to fit the length needed for your installation size.

      Answered on 2/18/2015 by SupplyHouse Staff from NY
  • 4 ft. 30A Fine/Line Baseboard

    Q:

    Can the Fine/line baseboard heaters be connected from behind the wall instead of through the floor? They will be installed on a basement floor.
    Asked on 1/1/2015 by ourbeehive

    3 answers

    • VERIFIED BUYER

      A:

      Yes, the connectors at each end accept elbows that can be turned in any direction.

      Answered on 1/3/2015 by Anonymous
    • VERIFIED BUYER

      A:

      yes.
      Chris Milner
      Milhouse Enterprises
      www.Milhouseenterprises.com

      Answered on 1/1/2015 by Anonymous
    • VERIFIED BUYER

      A:

      The outlet/inlet are straight out (parallel to the length), you add the fitting which can be any, tee, reducer, elbow etc., for the direction you need. Another words you can use it with the basement floor underneath.
      Sent from my Verizon Wireless 4G LTE DROID

      Answered on 1/1/2015 by Anonymous
  • 6 ft. 30A Fine/Line Baseboard

    Q:

    Does this contain the baseboard cover?
    Asked on 11/6/2014 by sara from kansas

    1 answer

    • VERIFIED BUYER

      A:

      Yes it includes the cover but the end caps with access doors are separate purchase items.

      Answered on 11/6/2014 by Anonymous
  • 3 ft. 30A Fine/Line Baseboard

    Q:

    This radiator compatible to potable water system?
    Asked on 10/16/2014 by Gena from San Francisco, CA

    2 answers

    • VERIFIED BUYER

      A:

      The materials of construction would be compatible with potable water as the element is made of copper tubing. Can you be more specific regarding the application of the radiator within a potable water system?

      Answered on 10/17/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, most hot water heating systems are initially filled with potable water anyway and any make up water connections are to the potable water system (with the appropriate backflow prevention device).

      Answered on 10/17/2014 by Anonymous
  • 8 ft. 30A Fine/Line Baseboard

    Q:

    would baseboard work properly if a 1/2 pipe was feed to element and a 1/2 to 3/4 fitting was used.
    Asked on 10/8/2014 by James

    1 answer

    • VERIFIED BUYER

      A:

      Yes, no problem-done all the time.

      Answered on 10/8/2014 by Anonymous
  • 5 ft. 30A Fine/Line Baseboard

    Q:

    I've been searching the site for the rubber grommets that go in the floor around the pipe I cannot find them. Do you have these available?
    Asked on 7/11/2014 by Trever from Michigan

    1 answer

    • CUSTOMER CARE

      A:

      We do offer metal escutcheons which can seal the gap around pipes exiting the floor. However these are solid and can only be installed at the same time as the pipe. They would not retrofit an existing system. http://www.supplyhouse.com/Escutcheons-728000

      Answered on 7/14/2014 by SupplyHouse Staff from NY
  • 3 ft. 30A Fine/Line Baseboard

    Q:

    My current baseboard plumbing has both in and out pipes coming up from the same place in the floor, the IN pipe runs over and curves back and connect to element, then to OUT pipe. The effect is two pipes, one with element, in the baseboard housing.

    Will this model work in that situation?
    Asked on 6/15/2014 by Ant from MA

    3 answers

    • VERIFIED BUYER

      A:

      No problem, pretty common installation for base board heat both residential and commercial.

      Answered on 6/15/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. The element is not directional so pipe it however is easiest.
      Sent from the Samsung Galaxy Rugby Pro, an AT&T LTE smartphone

      Answered on 6/15/2014 by Anonymous
    • CUSTOMER CARE

      A:

      This should be fine. Part 101024000 may make the job easier.

      Answered on 6/20/2014 by SupplyHouse Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?