4 ft. 30A Fine/Line Baseboard Zoom

4 ft. 30A Fine/Line Baseboard

SKU:101401040

Brand: Slant/Fin

Slant/Fin
Qty Price
$44.95
/ each
In Stock! Ships in 24-48 Hours
(18 Available)
2

Resources

Specs

Length (Feet): 4 ft.
Height: 7-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Fine/Line 30A
Application: Heating
Depth (Inches): 2-11/16"
Type: Hydronic
BTU Output: 610
Package Type: Includes Heating Element

Description for Slant/Fin 101401040

Long acclaimed by contractors for its construction quality and ease of installation, Fine/Line 30 baseboard is America's premier baseboard. Providing deluxe heating comfort in millions of homes, Fine/Line 30 provides gentle full room convection heating that blocks chilling drafts at the outside walls. For decades, Fine/Line 30 baseboard has been leading the industry with high quality baseboard heating.
Fine/Line 30 baseboard is ideal for high quality installations in homes, apartments and many light commercial applications. With its high performance heating element, super strong galvanized steel enclosure that resists rust and the industry's finest accessories, Fine/Line 30 will provide a quality installation that performs superbly and looks good for years.

Fine/Line 30A features 610 btuh, 7-7/8" height, 2-11/16" depth, 3/4" element, Nu-white baked enamel finish.

Package: With Heating Element

4 ft. 30A Fine/Line Baseboard

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin4 ft. 30A Fine/Line Baseboard
 
4.6

(based on 27 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (9)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (23), Business (4)

        Most Liked Positive Review

         

        slant fin 30A

        Slant Fin has always been the best in the industry. With Pex Supply being the dealer, you can't miss. I originally ordered this product from our local supply house (it is a nationwide...Read complete review

        Slant Fin has always been the best in the industry. With Pex Supply being the dealer, you can't miss. I originally ordered this product from our local supply house (it is a nationwide supply house) and after 4 months of excuses and still no product, I went online and found Pex Supply. I had my product in 4 working days. [...] Top shelf product.

        VS

        Most Liked Negative Review

         

        Longer they are more damage thier is

        2 , 3 & 4'baseboards were shipped in good condition, 6' lot of damage to fins. need to improve shipping for longer baseboards. Would recommend 2 to 4' baseboards

        2 , 3 & 4'baseboards were shipped in good condition, 6' lot of damage to fins. need to improve shipping for longer baseboards. Would recommend 2 to 4' baseboards

        Reviewed by 27 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        3.0

        Longer they are more damage thier is

        By jake the plumber

        from west milford nj

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 6 ft. 30A Fine/Line Baseboard:

              2 , 3 & 4'baseboards were shipped in good condition, 6' lot of damage to fins. need to improve shipping for longer baseboards. Would recommend 2 to 4' baseboards

              • Primary use:
              • Personal
               
              5.0

              Nice product

              By JD

              from Ohio

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 6 ft. 30A Fine/Line Baseboard:

                    I replaced a big commercial style radiator with this compact baseboard one. I was impressed by the quality of the packaging but it did arrive with some bent fins. I spent about 20 minutes with needlenose pliers straightening them out. They are very fragile and sharp so don't grab them with your bare hands.

                    • Primary use:
                    • Personal
                     
                    4.0

                    Fin tube

                    By ml

                    from michigan

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 6 ft. 30A Fine/Line Baseboard:

                          the fins are foil! but when they came in damaged I wrote supplyhouse with photos and without another question they replaced, i see this type of cust. serv. way to seldom these days. Recommendation more based on vendor than the manufacturer.

                          • Primary use:
                          • Personal
                           
                          5.0

                          I would buy again

                          By Josh bilow

                          from Deshler, ohio

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 8 ft. 30A Fine/Line Baseboard:

                                Greasy product will use again

                                • Primary use:
                                • Personal
                                 
                                4.0

                                Good product/poor packaging

                                By Trever

                                from Michigan

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 6 ft. 30A Fine/Line Baseboard:

                                      The baseboards themselves are good. Nothing extremely great, but they work just fine. Everyone I seem to get has a dent/ding in it and not all the fins are straight.

                                      The damage is generally on the back where it doesn't affect the end result which is why I never got a replacement and why it doesn't deserve lower stars. If they had come flawless it would be a 5 star product.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Exactly what I expected

                                      By beesbud1

                                      from Rising Sun, MD

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 4 ft. 30A Fine/Line Baseboard:

                                            Remodeled my bathroom and installed all new baseboards. Product was easy to install and looks great.

                                            • Primary use:
                                            • Personal
                                             
                                            4.0

                                            bent fins on arrival but work great

                                            By jsgoti

                                            from Richmond, VA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 7 ft. 30A Fine/Line Baseboard:

                                                  I ordered 3 7' sections of this item. It arrived late due to weather. Each section had bent fins here and there along their length (nothing that couldn't be straightened out by hand) but were in otherwise good working order. I called Pex Supply about the issue and they promptly offered a partial refund. I kept the items ordered, installed them, and they work as planned. Thanks Pex!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  4.0

                                                  Good Value, Low Profile

                                                  By aerolark

                                                  from Southold, NY

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 6 ft. 30A Fine/Line Baseboard:

                                                        Used several of these to add a zone to my basement. Compact and produce more heat than the 2000 line, so I could use fewer.

                                                        Four Stars because they got banged up in shipping (mostly crushed fins) - not PEX supply fault(excellent packaging) - but sloppy packaging by Slant Fin (the units can bang around a lot in the factory boxes)

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Boiler and Radiation Refit

                                                        By T-Man

                                                        from Milford ,Ct

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 6 ft. 30A Fine/Line Baseboard:

                                                              The job worked out great used all new Pex and Sharkbite fittings for the radiation refit made the entire job a breeze,also for the first time I pre purchased all my other fittings and valves which were all top notch and the pricing was way below anybody here.So for the breakdown Installed new Weil Mc lain gold oil fired boiler replacing a 34 year old steel New Yorker added some new Slant Fin radiation replaced some old radiation with more new Slant Fin and added a new Weil 45 indirect water heater now my old house is warmer then toast!. P.S I have ordered from Pex Supply many times and never been disappointed.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              4.0

                                                              Great product- Very Fragile

                                                              By Flooded in Boulder

                                                              from Boulder, CO

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 8 ft. 30A Fine/Line Baseboard:

                                                                    Great Product- works great- Fragile in shipping.

                                                                    I have a much longer review on here somewhere- Basically a good product but the internal packaging doesn't do enough to prevent some damage to the internal fins during shipping. The 8' ones are the most vulnerable. I ordered about 20 of these and 5 of the 8' ones arrived unusable (separate packaging on separate days) do to UPS mishandling.

                                                                    PexSupply was awesome about replacements but it cost me a couple of days waiting for them. I'd place the blame for the deficient internal packaging on SlantFin and not PexSupply.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    31 Questions | 49 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 4 ft. 30A Fine/Line Baseboard

                                                                      Q:

                                                                      I have a 43" (3'7") length radiator. What length should I purchase or is it sold at all. The home was built in 1942?
                                                                      Asked on 2/17/2015 by EJ from Washington, DC

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The baseboard is sold in fixed lengths. You may want to purchase the 4 ft length. The baseboard unit panel and element can then be carefully cut to fit the length needed for your installation size.

                                                                        Answered on 2/18/2015 by SupplyHouse Staff from NY
                                                                    • 4 ft. 30A Fine/Line Baseboard

                                                                      Q:

                                                                      Can the Fine/line baseboard heaters be connected from behind the wall instead of through the floor? They will be installed on a basement floor.
                                                                      Asked on 1/1/2015 by ourbeehive

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, the connectors at each end accept elbows that can be turned in any direction.

                                                                        Answered on 1/3/2015 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The outlet/inlet are straight out (parallel to the length), you add the fitting which can be any, tee, reducer, elbow etc., for the direction you need. Another words you can use it with the basement floor underneath.
                                                                        Sent from my Verizon Wireless 4G LTE DROID

                                                                        Answered on 1/1/2015 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes.
                                                                        Chris Milner
                                                                        Milhouse Enterprises
                                                                        www.Milhouseenterprises.com

                                                                        Answered on 1/1/2015 by Anonymous
                                                                    • 6 ft. 30A Fine/Line Baseboard

                                                                      Q:

                                                                      Does this contain the baseboard cover?
                                                                      Asked on 11/6/2014 by sara from kansas

                                                                      1 answer

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes it includes the cover but the end caps with access doors are separate purchase items.

                                                                        Answered on 11/6/2014 by Anonymous
                                                                    • 3 ft. 30A Fine/Line Baseboard

                                                                      Q:

                                                                      This radiator compatible to potable water system?
                                                                      Asked on 10/16/2014 by Gena from San Francisco, CA

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, most hot water heating systems are initially filled with potable water anyway and any make up water connections are to the potable water system (with the appropriate backflow prevention device).

                                                                        Answered on 10/17/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The materials of construction would be compatible with potable water as the element is made of copper tubing. Can you be more specific regarding the application of the radiator within a potable water system?

                                                                        Answered on 10/17/2014 by Anonymous
                                                                    • 8 ft. 30A Fine/Line Baseboard

                                                                      Q:

                                                                      would baseboard work properly if a 1/2 pipe was feed to element and a 1/2 to 3/4 fitting was used.
                                                                      Asked on 10/8/2014 by James

                                                                      1 answer

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, no problem-done all the time.

                                                                        Answered on 10/8/2014 by Anonymous
                                                                    • 5 ft. 30A Fine/Line Baseboard

                                                                      Q:

                                                                      I've been searching the site for the rubber grommets that go in the floor around the pipe I cannot find them. Do you have these available?
                                                                      Asked on 7/11/2014 by Trever from Michigan

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        We do offer metal escutcheons which can seal the gap around pipes exiting the floor. However these are solid and can only be installed at the same time as the pipe. They would not retrofit an existing system. http://www.supplyhouse.com/Escutcheons-728000

                                                                        Answered on 7/14/2014 by SupplyHouse Staff from NY
                                                                    • 3 ft. 30A Fine/Line Baseboard

                                                                      Q:

                                                                      My current baseboard plumbing has both in and out pipes coming up from the same place in the floor, the IN pipe runs over and curves back and connect to element, then to OUT pipe. The effect is two pipes, one with element, in the baseboard housing.

                                                                      Will this model work in that situation?
                                                                      Asked on 6/15/2014 by Ant from MA

                                                                      3 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This should be fine. Part 101024000 may make the job easier.

                                                                        Answered on 6/20/2014 by SupplyHouse Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes. The element is not directional so pipe it however is easiest.
                                                                        Sent from the Samsung Galaxy Rugby Pro, an AT&T LTE smartphone

                                                                        Answered on 6/15/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No problem, pretty common installation for base board heat both residential and commercial.

                                                                        Answered on 6/15/2014 by Anonymous
                                                                    • 8 ft. 30A Fine/Line Baseboard

                                                                      Q:

                                                                      Other than obvious trim differences, what are the quality and functional differences between 30A Fine/Line Baseboard and Baseline 2000 Baseboard. And when you say the pipe is M-type copper, does that mean it's heavier that the flimsy stuff I currently have which cannot even be cut with a regular tubing cutter (I'm not sure of the brand)
                                                                      Asked on 2/12/2014 by Richard the Querulous from New Windsor, MD

                                                                      1 answer

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        There is no difference in between the two type of baseboard mentioned other
                                                                        than appearance and price. Both install and work the same. M type copper is
                                                                        not the heaviest, remember when dealing with any type of metal the lower the
                                                                        letter or number the heavier.

                                                                        Answered on 2/13/2014 by Anonymous
                                                                    • 4 ft. 30A Fine/Line Baseboard

                                                                      Q:

                                                                      Do these covers need to be painted to avoid rusting?
                                                                      Asked on 9/24/2013 by Tommy

                                                                      3 answers

                                                                      • A:

                                                                        Baseboard thats going to be used in bathroom were there's alot of moisture you should spray the covers inside & out with high heat (clear) engine paint you will be glade in the long run!covers are not painted well on the in side.they will rust over time!

                                                                        Answered on 1/1/2014 by mike from worcester ma,
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        no they have a very nice protective finish already on them. The only problem I had is that they got beat up bit by the shipper. the longest ones are the ones that got beat up.

                                                                        Answered on 9/24/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        They do not need to be painted, it is already painted.

                                                                        Answered on 9/24/2013 by Anonymous
                                                                    • 8 ft. 30A Fine/Line Baseboard

                                                                      Q:

                                                                      Is the color nu-white really white or more of a neutral/beige/tan.
                                                                      Asked on 9/20/2013 by ed from colorado

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I would say it's white. I have installed this product/color and it
                                                                        matches my white vanity and baseboard nicely.

                                                                        Answered on 9/20/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The white on the nu-white slat-fin is just a shade on the beige side as compared to the plastic covers used on wall electric receptacles.  sorry best answer I could give you.  All in all I thrilled with the finished look.

                                                                        Answered on 9/20/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The latter-it's not white. A quick touch-up with some spray paint works
                                                                        fine.

                                                                        Answered on 9/20/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Not white, more of an ivory or neutral/beige color

                                                                        Answered on 9/20/2013 by Anonymous
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product?