Description
Package: Cover Only

Fine/Line 30A features 610 btuh, 7-7/8" height, 2-11/16" depth, 3/4" element, Nu-white baked enamel finish.

Long acclaimed by contractors for its construction quality and ease of installation, Fine/Line 30 baseboard is America's premier baseboard. Providing deluxe heating comfort in millions of homes, Fine/Line 30 provides gentle full room convection heating that blocks chilling drafts at the outside walls. For decades, Fine/Line 30 baseboard has been leading the industry with high quality baseboard heating.

Fine/Line 30 baseboard is ideal for high quality installations in homes, apartments and many light commercial applications. With its high performance heating element, super strong galvanized steel enclosure that resists rust and the industry+s finest accessories, Fine/Line 30 will provide a quality installation that performs superbly and looks good for years.
Read more
Specs
Length (Feet):
4 ft.
Height:
7-7/8"
Color:
Nu-White enamel
Finish:
Nu-White enamel
Model:
Fine/Line 30A
Application:
Heating
Depth (Inches):
2-11/16"
Type:
Hydronic
Package Type:
Cover Only
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    46 Product Reviews

    Product Q&A