5 ft. 30D Fine/Line Baseboard (Cover Only) Zoom

5 ft. 30D Fine/Line Baseboard (Cover Only)

SKU:101403050

Brand: Slant/Fin

Slant/Fin
Qty Price
$39.95
/ each
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Length (Feet): 5 ft.
Height: 7-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Fine/Line 30A
Application: Heating
Depth (Inches): 2-11/16"
Type: Hydronic
Package Type: Cover Only

Description for Slant/Fin 101403050

Long acclaimed by contractors for its construction quality and ease of installation, Fine/Line 30 baseboard is America's premier baseboard. Providing deluxe heating comfort in millions of homes, Fine/Line 30 provides gentle full room convection heating that blocks chilling drafts at the outside walls. For decades, Fine/Line 30 baseboard has been leading the industry with high quality baseboard heating.

Fine/Line 30 baseboard is ideal for high quality installations in homes, apartments and many light commercial applications. With its high performance heating element, super strong galvanized steel enclosure that resists rust and the industry+s finest accessories, Fine/Line 30 will provide a quality installation that performs superbly and looks good for years.

Fine/Line 30A features 610 btuh, 7-7/8" height, 2-11/16" depth, 3/4" element, Nu-white baked enamel finish.
Package: Cover Only

**Includes 2" Splice Plate

5 ft. 30D Fine/Line Baseboard (Cover Only)

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin6 ft. 30D Fine/Line Baseboard (Cover Only)
 
4.8

(based on 32 reviews)

Ratings Distribution

  • 5 Stars

     

    (27)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (30)

        Reviewed by 32 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        looks great, pakaged securely

        By Buzzie

        from southwestern pa.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 6 ft. 30D Fine/Line Baseboard (Cover Only):

              installed these and heaters look new again. would buy from this company again.

              • Primary use:
              • Personal
               
              5.0

              Highly Recommend

              By Bill

              from MA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 2 ft. 30D Fine/Line Baseboard (Cover Only):

                    I needed to replace an old cover and this worked out great. The quality of Slant Fin is excellent and Supply House delivered the item quickly. I highly recommend the both of them.

                    • Primary use:
                    • Personal
                     
                    5.0

                    I will buy this product again.

                    By Trusman

                    from Troy, MI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 8 ft. 30D Fine/Line Baseboard (Cover Only):

                          Product was delivered damaged but I was sent out another one that day. Amazing service.

                          • Primary use:
                          • Personal
                           
                          5.0

                          great quality and fast delivery

                          By polock

                          from mt pulaski il

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3 ft. 30D Fine/Line Baseboard (Cover Only):

                                in remodel of 40+ home old base board heat needed replaced.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Excellents

                                By Scott

                                from Wonewoc, WI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 6 ft. 30D Fine/Line Baseboard (Cover Only):

                                      I am quite the novice DIYer and these were extremely easy to install. The metal is of high quality and I expect they will last a long time.

                                      • Primary use:
                                      • Personal

                                      (0 of 1 customers found this review helpful)

                                       
                                      4.0

                                      Looks nice and simple to install.

                                      By mark da spot

                                      from Michigan

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 6 ft. 30D Fine/Line Baseboard (Cover Only):

                                            Purchased this product to replace existing. Pretty easy to install and looks great.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Exactely what I needed.

                                            By Trusman

                                            from Troy, MI

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 6 ft. 30D Fine/Line Baseboard (Cover Only):

                                                  Replaced old units

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Love these covers

                                                  By happy customer

                                                  from Western NY, where heat is a necessity!

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 6 ft. 30D Fine/Line Baseboard (Cover Only):

                                                        We have been remodeling our circa 1969 ranch and these covers are exactly what we needed to complete our renovations. They are well made, a nice color, and easy enough to install over our existing pipes and heating fins. We gutted our bedroom first a few months ago and just finished the kitchen, dining room, and living room and have already purchased a cover for the bathroom as that is next in our plans. I have recommended these to my daughter who has big, ugly, old, gray covers in her home.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Just what I wanted.

                                                        By John

                                                        from Belvidere,NJ

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 4 ft. 30D Fine/Line Baseboard (Cover Only):

                                                              Replaced unit in basement.Exactly what I wanted.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Baseboard Covers

                                                              By Maxwell

                                                              from Neptune City, NJ

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 7 ft. 30D Fine/Line Baseboard (Cover Only):

                                                                    Product was just as described. Looks great on elements which were destroyed during the recent storm. Fitting was easy, ordering went very well. Two of the pieces were delivere damaged (probably due to shipping) and your representatives were great with replacing these parts and speedy delivery! Pec Supply will be first choice for any other needs that we have!

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    13 Questions | 27 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 5 ft. 30D Fine/Line Baseboard (Cover Only)

                                                                      Q:

                                                                      What exactly, is the the difference between the 30D fine/line and the base/line 2000 products? Looking for the covers only.
                                                                      Asked on 1/16/2014 by Kiri from Southern Maine

                                                                      2 answers

                                                                    • 6 ft. 30D Fine/Line Baseboard (Cover Only)

                                                                      Q:

                                                                      are these the covers used in bathrooms that will not rust
                                                                      Asked on 11/23/2013 by TJ

                                                                      7 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        These covers are made of rust-resistant galvanized steel, but we would recommend Baseboarders covers (see link below) if you are looking for a more rust-proof solution.

                                                                        http://www.baseboardheatercovers.com/warranty/

                                                                        Answered on 12/19/2013 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No. The covers we purchased are galvanized, but not rust proof. In a high
                                                                        moisture room (like a bathroom) they will rust.

                                                                        Answered on 11/24/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Team wrote:
                                                                        Unfortunately, they have started to rust a little.

                                                                        Answered on 11/25/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        We did purchase this for our bathroom. They did rust, but we sanded down
                                                                        and repainted and had our kids actually USE the bathroom fan and no further
                                                                        rusting occurred.

                                                                        Answered on 11/24/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Correct!

                                                                        Answered on 11/23/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Although they are not galvanized or stainless, they seem to hold up to the moist conditions of a bathroom fairly well. I have had these in my bathroom for 15+ years and they are fine.
                                                                        Sent from my iPad

                                                                        Answered on 11/23/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        We used them in bathrooms but have since moved so I don't know if they have rusted. They were easy to install and looked great. Our previous covers were original and 40 years old and had only a little rust. I would recommend them.

                                                                        Answered on 11/23/2013 by Anonymous
                                                                    • 8 ft. 30D Fine/Line Baseboard (Cover Only)

                                                                      Q:

                                                                      I'll need 12' total for a single wall. I was thinking of going with 8' and 4' sections. I see there's double asterisks on the page stating includes 2" splice plate, does that mean I'll have everything I need to connect the two pieces out of the box, or do I need to buy another/other piece(s) that will join the two? I'm a bit new to this, so any help/answers is appreciated.

                                                                      Thanks!
                                                                      Asked on 8/3/2013 by Michael

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Personally, I would contact them to get that info correct.

                                                                        Answered on 8/3/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        That's all you will need.

                                                                        Answered on 8/3/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes. Every section has a splice kit.
                                                                        Sent from my HTC One™ S on T-Mobile. America’s First Nationwide 4G Network.

                                                                        Answered on 8/3/2013 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The splice plate is only included with the 8-foot cover (note that cover-only models do not include the heating element). It would be all you need to connect the two covers as long as the gap between them is smaller than 2" and they are installed on the same flat wall (i.e. no corners).

                                                                        Answered on 8/5/2013 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The splice plate should cover the connection between the two sections.
                                                                        Other than the end caps, you will not need anything else for the
                                                                        project. Well, maybe a little luck :)

                                                                        Answered on 8/5/2013 by Anonymous
                                                                    • 8 ft. 30D Fine/Line Baseboard (Cover Only)

                                                                      Q:

                                                                      Is the 30D baseboard identical to the 30A baseboard, except without the heating element? The pictures between the two look different, but perhaps it's due to different angles.

                                                                      30D = 30A - heating element?

                                                                      Thanks!
                                                                      Asked on 7/1/2013 by Michael

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, the covers are identical. Cover-only models include everything that comes with the complete assembly except for the element.

                                                                        Answered on 7/1/2013 by PexSupply Staff from NY
                                                                    • 3 ft. 30D Fine/Line Baseboard (Cover Only)

                                                                      Q:

                                                                      Do these covers have the end caps?
                                                                      Asked on 2/15/2012 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        End caps are not included and must be purchased separately if you need them. Part 101405000 is the right end cap and part 101404000 is the left end cap.

                                                                        Answered on 2/15/2012 by PexSupply Staff from NY
                                                                    • 5 ft. 30D Fine/Line Baseboard (Cover Only)

                                                                      Q:

                                                                      Do the 30A Non Hinged End covers fit the 30D Baseboard?
                                                                      Asked on 1/5/2012 by Anonymous from Michigan

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, these end caps are parts 101431000 and 101432000 and they will work with these covers.

                                                                        Answered on 1/6/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes

                                                                        Answered on 3/7/2012 by Home repair guy from Brooklyn, NY
                                                                    • 8 ft. 30D Fine/Line Baseboard (Cover Only)

                                                                      Q:

                                                                      We are looking to replace our existing covers (that are dented and damaged beyond repair) and are wondering if we can replace them with this product or is this product only used for new installation?
                                                                      Asked on 12/27/2011 by Jimmy from Mason City, IA

                                                                      3 answers

                                                                      • A:

                                                                        Yes, you can replace your existing covers with these covers, as it is the cover only. Many customers purchase them for replacing their old baseboard covers.

                                                                        Answered on 1/5/2012 by Anonymous from None
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        These covers can be used for retrofits, as long as they fit over the element that's in place. See the document below for dimensional information.

                                                                        http://s3.pexsupply.com/manuals/1305300295833/56187_PROD_FILE.pdf

                                                                        Answered on 1/13/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Hey Jimmy,

                                                                        Yes, the "D" line of the Slant Fin products are the covers only. We have replaced our covers in two rooms and are planning to do the remaining rooms this summer.

                                                                        Replacing the covers without removing the actual radiators can be tricky, though, depending on where they're installed. Getting the old ones off can also be challenging, but it's usually possible, depending on the location.

                                                                        If you have a plumber do it, they can drain the system, cut the pipes and pull the actual radiator out - then changing the cover is simply a matter of pulling off the old one and putting up the new. Then have the plumber put the radiator back on and weld the pipes. We have one bathroom that has such a tight fit we will have to have the radiator taken out in order to change the cover in this way - we're leaving it until last! Good luck.

                                                                        Answered on 4/30/2012 by The Schafer family from NE Kansas
                                                                    • 5 ft. 30D Fine/Line Baseboard (Cover Only)

                                                                      Q:

                                                                      Do these covers come with support brackets? If no, how many do you recommend for a 5-ft run?
                                                                      Asked on 11/1/2011 by Bryan from Lexington, MA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes the cover only Slant Fin baseboards do come with the support brackets.

                                                                        Answered on 11/2/2011 by PexSupply Staff from NY
                                                                    • 8 ft. 30D Fine/Line Baseboard (Cover Only)

                                                                      Q:

                                                                      can these covers be pre cut?
                                                                      Asked on 9/3/2011 by stella from keyport, nj

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        We are not able to provide pre-cutting on these covers. They can be cut after purchase with a chop saw.

                                                                        Answered on 9/6/2011 by PexSupply Staff from NY
                                                                    • 3 ft. 30D Fine/Line Baseboard (Cover Only)

                                                                      Q:

                                                                      Good afternoon,
                                                                      You are describing this unit as the (cover only). Would this be the same product as a (dummy
                                                                      baseboard) slant fin unit which includes everything but the copper/fin element? i'm remodeling my first floor and the old covers are beyond painting. Naturally, one has to purchase end caps for all units so this product appears to be the wall piece and the front piece. Am i correct?
                                                                      Sincerely,
                                                                      Bruce Gibson
                                                                      Asked on 6/17/2011 by giraffe54 from Rockland, MA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Cover only models include everything except the element. They are sometimes referred to as "dummy baseboards."

                                                                        Answered on 6/17/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product?