6 ft. 30D Fine/Line Baseboard (Cover Only) Zoom

6 ft. 30D Fine/Line Baseboard (Cover Only)

SKU:101403060

Brand: Slant/Fin

Slant/Fin
Qty Price
$39.95
/ each
In Stock! Ships in 24-48 Hours
(29 Available)
0

Resources

Specs

Length (Feet): 6 ft.
Height: 7-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Fine/Line 30A
Application: Heating
Depth (Inches): 2-11/16"
Type: Hydronic
Package Type: Cover Only

Description for Slant/Fin 101403060

Long acclaimed by contractors for its construction quality and ease of installation, Fine/Line 30 baseboard is America's premier baseboard. Providing deluxe heating comfort in millions of homes, Fine/Line 30 provides gentle full room convection heating that blocks chilling drafts at the outside walls. For decades, Fine/Line 30 baseboard has been leading the industry with high quality baseboard heating.

Fine/Line 30 baseboard is ideal for high quality installations in homes, apartments and many light commercial applications. With its high performance heating element, super strong galvanized steel enclosure that resists rust and the industry's finest accessories, Fine/Line 30 will provide a quality installation that performs superbly and looks good for years.

Fine/Line 30A features 610 btuh, 7-7/8" height, 2-11/16" depth, 3/4" element, Nu-white baked enamel finish.

Package: Cover Only

**Includes 2" Splice Plate

6 ft. 30D Fine/Line Baseboard (Cover Only)

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin5 ft. 30D Fine/Line Baseboard (Cover Only)
 
4.8

(based on 44 reviews)

Ratings Distribution

  • 5 Stars

     

    (35)

  • 4 Stars

     

    (8)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (41), Business (3)

Most Liked Positive Review

 

Still great after all these years!

These were used to replace the original covers on our baseboard radiators. They are the same design and made by the same manufacturer as the originals, which are almost 50 years old and in...Read complete review

These were used to replace the original covers on our baseboard radiators. They are the same design and made by the same manufacturer as the originals, which are almost 50 years old and in serious need of replacement. We anticipate 50 years of use from these as well. [...]

VS

Most Liked Negative Review

 

Beats refinishing, but not by as much as hoped

Item came well packed/protected and as described--Supply House was great as usual. My beef is more with the product category than this specific item. Radiator covers are flimsy, sharp, and...Read complete review

Item came well packed/protected and as described--Supply House was great as usual. My beef is more with the product category than this specific item. Radiator covers are flimsy, sharp, and very difficult to install without damaging the installer, the walls, or the new radiator cover. These front covers on these clip on very lightly and will fall off if fit is anything short of perfect.

Reviewed by 44 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

I would definitely buy this product again.

By Gram

from Salem, MA

Verified Buyer

Comments about 5 ft. 30D Fine/Line Baseboard (Cover Only):

I needed to replace baseboard covers with all associated parts (corners) etc. These products came on delivery due date. Packing was excellent It was a pleasure dealing with this company. I have passed along this great resource. Thanks.

  • Primary use:
  • Personal
 
5.0

Great price and quality

By Stonedigger

from Hull, MA

Comments about 5 ft. 30D Fine/Line Baseboard (Cover Only):

Replacing cover destroyed during remodeling. I saw a lot of very expensive covers as I looked on the internet. Great price and nice quality.

  • Primary use:
  • Personal
 
5.0

I used this product the 1st time we updated baseboard.

By my old house

from Indiana

Verified Buyer

Comments about 5 ft. 30D Fine/Line Baseboard (Cover Only):

We continue to use this quality product each time we update another room.

  • Primary use:
  • Personal
 
4.0

Pretty good product

By OK installer

from Gaithersburg MD

Verified Buyer

Comments about 7 ft. 30D Fine/Line Baseboard (Cover Only):

This is the third time time I had ordered Slant Fin hydronic baseboard heater units from Supply House. As usual, Supply House has been very prompt in fulfilling the order - it was here in just a few days, easily supporting the time I had scheduled for installation. I ordered two shells - one 7-foot and one 6-foot. Overall I was pleased with the quality. I do have one minor beef with the "louver" portion of one of the units. The clips on the louver normally snap into place with a noticeable click. I am still not sure what the problem was (the bracket, the clip, or both), but on one of my units, they didn't really want to click in place. I straightened them out a little and they are in place and work. Bottom line - a little inconvenience, but overall I am happy with the quality of the products.

  • Primary use:
  • Personal
 
5.0

Great product

By Canales family

from West Bend, WI

Verified Buyer

Comments about 5 ft. 30D Fine/Line Baseboard (Cover Only):

Made the heaters that were installed in 1954 by the original owners look like brand new!

  • Primary use:
  • Personal
 
4.0

Replacing Fine/Line baseboard Covers

By Jim

from Minneapolis, MN

Verified Buyer

Comments about 6 ft. 30D Fine/Line Baseboard (Cover Only):

It is unfortunate the 10 foot and 12 foot replacement covers, while still made, are not available for sale through this company. One has to "splice" smaller sections to obtain these longer runs. It seems the expense of shipping these longer parcels has become cost prohibitive.

The product remains easy to install for the home owner and looks great.

  • Primary use:
  • Personal
 
5.0

Great product

By RL

from Houghton Lake, MI

Verified Buyer

Comments about 8 ft. 30D Fine/Line Baseboard (Cover Only):

Nice

  • Primary use:
  • Personal
 
4.0

Great product but shipping dents the front covers

By Larryf

from Virginia

Verified Buyer

Comments about 5 ft. 30D Fine/Line Baseboard (Cover Only):

Great product but shipping dents the front covers. All three front covers were dented at the points where they hook onto the brackets. One cover was bent backwrds almost an inch from the brackets to both ends of the cover. I would suggest not shipping the units with the front covers attched.

  • Primary use:
  • Personal
 
5.0

What a find!

By Bernd

from Blairstown, NJ

Verified Buyer

Comments about 8 ft. 30D Fine/Line Baseboard (Cover Only):

We have an older home built in the 1980's and after spending several years sanding and spray painting the same old rusty hyrdonic radiator blanks, I decided to just chuck them. The problem was finding replacements without having to dismantle the plumbing. I found the Fine/Line Baseboard covers at Supplyhouse and they have been a major time and money saver. They look great! I highly recommend this product. service as excellent too.

  • Primary use:
  • Personal
 
3.0

Beats refinishing, but not by as much as hoped

By beat and bleeding

from Denver

Verified Buyer

Comments about 8 ft. 30D Fine/Line Baseboard (Cover Only):

Item came well packed/protected and as described--Supply House was great as usual. My beef is more with the product category than this specific item. Radiator covers are flimsy, sharp, and very difficult to install without damaging the installer, the walls, or the new radiator cover. These front covers on these clip on very lightly and will fall off if fit is anything short of perfect.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

17 Questions | 32 Answers
Displaying questions 1-10Previous | Next »
  • 6 ft. 30D Fine/Line Baseboard (Cover Only)

    Q:

    does it come in different colors
    Asked on 2/9/2016 by vz

    1 answer

    • CUSTOMER CARE

      A:

      Slantfin recently began offering different colors, however we will not be carrying them.

      Answered on 2/11/2016 by SupplyHouse Staff from NY
  • 3 ft. 30D Fine/Line Baseboard (Cover Only)

    Q:

    Do these covers include 2" Splice Plates?
    Asked on 2/3/2016 by Ant from United States

    1 answer

    • CUSTOMER CARE

      A:

      No, they must be purchased separately.

      Answered on 2/5/2016 by SupplyHouse Staff from NY
  • 8 ft. 30D Fine/Line Baseboard (Cover Only)

    Q:

    I am replacing all the Slant/Fin covers in an old house. I note that you only offer the 30D covers up to 8 feet. I will need 2 x 10' and one 12'. I appreciate I could splice shorter combinations together, but I would prefer to avoid the "chopped up" look if possible. Can the longer sizes be ordered; and if so, how?
    Asked on 12/19/2015 by Jim from St. Paul, MN

    1 answer

    • CUSTOMER CARE

      A:

      While they are available in longer lengths, due to shipping restrictions and the high chances of damages we are unable to offer them, unfortunately.

      Answered on 12/23/2015 by SupplyHouse Staff from NY
  • 2 ft. 30D Fine/Line Baseboard (Cover Only)

    Q:

    I'm looking to replace baseboard covers inside a 30 year old apartment. I would like to know if brackets inside cover are spot welded in place or can they be removed? I can't tell by looking at photo.
    Asked on 7/27/2015 by ED from Wheeling Il

    2 answers

    • VERIFIED BUYER

      A:

      Yes, the brackets slide in and out, they can come out of the cover completely.

      Answered on 7/27/2015 by Anonymous
    • VERIFIED BUYER

      A:

      The brackets are not welded. They are separate and slide into the cover from the end.

      Answered on 7/27/2015 by Anonymous
  • 5 ft. 30D Fine/Line Baseboard (Cover Only)

    Q:

    What exactly, is the the difference between the 30D fine/line and the base/line 2000 products? Looking for the covers only.
    Asked on 1/16/2014 by Kiri from Southern Maine

    2 answers

  • 6 ft. 30D Fine/Line Baseboard (Cover Only)

    Q:

    are these the covers used in bathrooms that will not rust
    Asked on 11/23/2013 by TJ

    7 answers

    • CUSTOMER CARE

      A:

      These covers are made of rust-resistant galvanized steel, but we would recommend Baseboarders covers (see link below) if you are looking for a more rust-proof solution.

      http://www.baseboardheatercovers.com/warranty/

      Answered on 12/19/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No. The covers we purchased are galvanized, but not rust proof. In a high
      moisture room (like a bathroom) they will rust.

      Answered on 11/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Correct!

      Answered on 11/23/2013 by Anonymous
    • VERIFIED BUYER

      A:

      We did purchase this for our bathroom. They did rust, but we sanded down
      and repainted and had our kids actually USE the bathroom fan and no further
      rusting occurred.

      Answered on 11/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Team wrote:
      Unfortunately, they have started to rust a little.

      Answered on 11/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      We used them in bathrooms but have since moved so I don't know if they have rusted. They were easy to install and looked great. Our previous covers were original and 40 years old and had only a little rust. I would recommend them.

      Answered on 11/23/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Although they are not galvanized or stainless, they seem to hold up to the moist conditions of a bathroom fairly well. I have had these in my bathroom for 15+ years and they are fine.
      Sent from my iPad

      Answered on 11/23/2013 by Anonymous
  • 8 ft. 30D Fine/Line Baseboard (Cover Only)

    Q:

    I'll need 12' total for a single wall. I was thinking of going with 8' and 4' sections. I see there's double asterisks on the page stating includes 2" splice plate, does that mean I'll have everything I need to connect the two pieces out of the box, or do I need to buy another/other piece(s) that will join the two? I'm a bit new to this, so any help/answers is appreciated.

    Thanks!
    Asked on 8/3/2013 by Michael

    5 answers

    • VERIFIED BUYER

      A:

      Personally, I would contact them to get that info correct.

      Answered on 8/3/2013 by Anonymous
    • VERIFIED BUYER

      A:

      That's all you will need.

      Answered on 8/3/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. Every section has a splice kit.
      Sent from my HTC One™ S on T-Mobile. America’s First Nationwide 4G Network.

      Answered on 8/3/2013 by Anonymous
    • CUSTOMER CARE

      A:

      The splice plate is only included with the 8-foot cover (note that cover-only models do not include the heating element). It would be all you need to connect the two covers as long as the gap between them is smaller than 2" and they are installed on the same flat wall (i.e. no corners).

      Answered on 8/5/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      The splice plate should cover the connection between the two sections.
      Other than the end caps, you will not need anything else for the
      project. Well, maybe a little luck :)

      Answered on 8/5/2013 by Anonymous
  • 8 ft. 30D Fine/Line Baseboard (Cover Only)

    Q:

    Is the 30D baseboard identical to the 30A baseboard, except without the heating element? The pictures between the two look different, but perhaps it's due to different angles.

    30D = 30A - heating element?

    Thanks!
    Asked on 7/1/2013 by Michael

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the covers are identical. Cover-only models include everything that comes with the complete assembly except for the element.

      Answered on 7/1/2013 by PexSupply Staff from NY
  • 3 ft. 30D Fine/Line Baseboard (Cover Only)

    Q:

    Do these covers have the end caps?
    Asked on 2/15/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      End caps are not included and must be purchased separately if you need them. Part 101405000 is the right end cap and part 101404000 is the left end cap.

      Answered on 2/15/2012 by PexSupply Staff from NY
  • 5 ft. 30D Fine/Line Baseboard (Cover Only)

    Q:

    Do the 30A Non Hinged End covers fit the 30D Baseboard?
    Asked on 1/5/2012 by Anonymous from Michigan

    2 answers

    • CUSTOMER CARE

      A:

      Yes, these end caps are parts 101431000 and 101432000 and they will work with these covers.

      Answered on 1/6/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes

      Answered on 3/7/2012 by Home repair guy from Brooklyn, NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?