30A Fine/Line Baseboard Left End Cap Zoom

30A Fine/Line Baseboard Left End Cap

SKU:101404000

Brand: Slant/Fin

Slant/Fin
Qty Price
$9.95
/ each
In Stock! Ships in 24-48 Hours
(194 Available)
0

Resources

Specs

Height: 7-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Fine/Line 30A
Application: Heating
Depth (Inches): 2-11/16"
Size: 3-3/4"
Type: End Cap

Description for Slant/Fin 101404000

3-3/4" wide, with piano hinged front panel, closed end. For use at doorways.

30A Fine/Line Baseboard Left End Cap

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin30A Fine/Line Baseboard Left End Cap
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

just what i needed

By hellya

from malone wi

Verified Buyer

Comments about 30A Fine/Line Baseboard Left End Cap:

excellent

  • Primary use:
  • Personal
 
5.0

I would buy this product again and again

By doitall

from Briarwood NY

Verified Buyer

Comments about 30A Fine/Line Baseboard Left End Cap:

fit corners perfectly.

  • Primary use:
  • Personal
 
5.0

Good product

By Dave

from Crystal Lake, Illinois

Verified Buyer

Comments about 30A Fine/Line Baseboard Left End Cap:

I purchased this product to install in my remodeled bathroom. The main reason I bought this one is because the cover is galvanized therefore perfect for a bathroom.

  • Primary use:
  • Personal
 
5.0

Perfect Fit

By TurtleLady55

from Long Island, NY

Verified Buyer

Comments about 30A Fine/Line Baseboard Left End Cap:

We needed the end caps to replace our old rusty ones and could not find them anywhere local but PexSupply.com came through. Shipped quickly and price very reasonable. Fit perfect and look great! Thank you!

  • Primary use:
  • Personal
 
5.0

good stuff

By screw&drill

from Denver, CO

Verified Buyer

Comments about 30A Fine/Line Baseboard Left End Cap:

successfully done my home additional room project product of a good quality, no hiccups on install

  • Primary use:
  • Personal

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • 30A Fine/Line Baseboard Left End Cap

    Q:

    Is this the standard end cap to use in any room unless pipe goes through the wall into the next room?
    Asked on 5/27/2014 by Macey from CT

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this is the standard end cap for the 30A Slant fin baseboard. It fits at the left end of the baseboard assembly. For the right end cap use 101405000.

      Answered on 5/28/2014 by SupplyHouse Staff from NY
  • 30A Fine/Line Baseboard Left End Cap

    Q:

    I have an original hydronic fin tube baseboard radiator (1961 house). A recent repair to the piping made the tube longer on the left side and the end cap now doesn't fit well. The cap is only 1.5 inches wide, and I need a wider one to cover the longer tube and fit on the top plate. Will this one work, or is there another one that could? Thank you.
    Asked on 2/10/2014 by CBJ from Maryland

    2 answers

    • VERIFIED BUYER

      A:

      I've used these caps in my house and they fit pretty good with the
      older fin pipe. You should be able to the full 3.75 inches that are
      indicated in the specks. If your gap is larger than that you'll
      probably have to replace the entire cover. It's not too hard to
      replace the cover. I found a Youtube video from this old house.
      Good luck!

      Answered on 2/10/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The end caps are uniform in size. The only way you could close the gap
      would be with a longer cover. This could be done by getting one a foot
      longer than the current one and trimming it to fit. This was done in a
      couple of places in our house. Bear in mind that this is a major refit, but
      it IS possible.
      Another possibility (depending on how wide the gap is) would be to use a
      connecting plate that would normally be used between two straight sections
      of covers.
      Hope this helps.

      Answered on 2/11/2014 by Anonymous
  • 30A Fine/Line Baseboard Left End Cap

    Q:

    will it fit the 30 fineline baseboard ?
    Asked on 12/9/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 12/10/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?