30A Fine/Line Baseboard Right End Cap Zoom

30A Fine/Line Baseboard Right End Cap

SKU:101405000

Brand: Slant/Fin

Slant/Fin
Qty Price
$9.55
/ each
In Stock! Ships in 24-48 Hours
(108 Available)
0

Resources

Specs

Height: 7-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Fine/Line 30A
Application: Heating
Depth (Inches): 2-11/16"
Size: 3-3/4"
Type: End Cap

Description for Slant/Fin 101405000

3-3/4" wide, with piano hinged front panel, closed end. For use at doorways.

30A Fine/Line Baseboard Right End Cap

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin30A Fine/Line Baseboard Right End Cap
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        EASY * PERFECT * REASONABLE

        By Jeff

        from New Ringgold, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 30A Fine/Line Baseboard Right End Cap:

              Very easy transaction with very quick delivery. Items received well packed in excellent condition. All items were a perfect fit and they look great. The price for the items is extremely reasonable. This is my second time order from here and will do so again.

              • Primary use:
              • Personal
               
              5.0

              Perfect fit

              By TurtleLady55

              from Long Island, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 30A Fine/Line Baseboard Right End Cap:

                    We needed the end caps to replace our old rusty ones and could not find them anywhere local but PexSupply.com came through. Shipped quickly and price very reasonable. Fit perfect and look great! Thank you!

                    • Primary use:
                    • Personal
                     
                    4.0

                    Quality product

                    By Tom

                    from Sonoma Ca.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 30A Fine/Line Baseboard Right End Cap:

                          It fit well and looks great, it really gives the base board that finshed look.

                          • Primary use:
                          • Personal
                           
                          5.0

                          good stuff

                          By screw&drill

                          from Denver, CO

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 30A Fine/Line Baseboard Right End Cap:

                                successfully done my home additional room project product of a good quality, no hiccups on install

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Easy install

                                By RMM

                                from Longlac, ON

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 30A Fine/Line Baseboard Right End Cap:

                                      Easy to install and cleans up the appearance of the base boards.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Good Match

                                      By Handywoman

                                      from Colorado Springs, CO

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 30A Fine/Line Baseboard Right End Cap:

                                            I was looking for replacement parts for the hot water heat registers that were installed in 1976. This is not a perfect match but definitely matches enough. I did a lot of searching and was happy to find this.

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            Great Product

                                            By Anthony

                                            from Long Island, NY

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 30A Fine/Line Baseboard Right End Cap:

                                                  these end covers work great for retro-fits to exisiting baseboard heating to give your room an updated look. highly recommended.

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  get answers from real customers and in-house experts with AnswerBox.

                                                  4 Questions | 5 Answers
                                                  Displaying questions 1-4
                                                  • 30A Fine/Line Baseboard Right End Cap

                                                    Q:

                                                    Should the front cover be cut short enough to allow it to be removed after you open hinge panel on end cap?
                                                    Asked on 12/8/2014 by Rick from Cleveland,Oh

                                                    2 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      When you get the front cover and back support, the front cover is already somewhat shorter than the back, so that when the end caps are positioned at the ends of the back support the front cover may be installed by opening the hinged covers on the end caps and sliding the front cover either right of left into an end cap, so it will clear the other end cap, and then sliding it back, centering it, then closing the hinged covers.

                                                      Answered on 12/9/2014 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      It all depends how far the end cap is put on, if cap put on all way yes you
                                                      need to cut, if cap put on until the inside edge of hinge plate no cutting
                                                      required

                                                      Answered on 12/8/2014 by Anonymous
                                                  • 30A Fine/Line Baseboard Right End Cap

                                                    Q:

                                                    Does the baseboard covers come in the almond color that was made in the late 1980's early 1990's? Need to replace baseboard cover.
                                                    Asked on 11/12/2011 by Anonymous

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      No, they are only available in nu-white (which is more of a standard white color).

                                                      Answered on 11/14/2011 by PexSupply Staff from NY
                                                  • 30A Fine/Line Baseboard Right End Cap

                                                    Q:

                                                    Do you have this with a side exit (right cap)? I need it to abut end of a kitchen cabinet. Hot water piping runs into rear of kitchen cabinet, therefore, need end cap to complete the run visually! Thank you, Grace
                                                    Asked on 9/8/2010 by grace from ny

                                                    1 answer

                                                  • 30A Fine/Line Baseboard Right End Cap

                                                    Q:

                                                    Dont they make end caps without a hinge?
                                                    Asked on 9/3/2010 by Anonymous

                                                    1 answer

                                                  Displaying questions 1-4

                                                  Do you have a question about this product?