30A Fine/Line Baseboard Right Wall Trim Zoom

30A Fine/Line Baseboard Right Wall Trim

SKU:101407000

Brand: Slant/Fin

Slant/Fin
Qty Price
$10.35
/ each
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Height: 7-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Fine/Line 30A
Application: Heating
Depth (Inches): 2-11/16"
Size: 3-3/4"
Type: Wall Trim

Description for Slant/Fin 101407000

3-3/4" wide, with piano hinged front panel, closed end. For use at wall partitions.

30A Fine/Line Baseboard Right Wall Trim

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin30A Fine/Line Baseboard Right Wall Trim
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Radiator accessories

By Dave

from Orange County, NY

Verified Buyer

Comments about 30A Fine/Line Baseboard Right Wall Trim:

Great price and match to existing healing system.

  • Primary use:
  • Personal
 
5.0

Baseboard End cap

By Droz

from Bethlehem, Pa

Verified Buyer

Comments about 30A Fine/Line Baseboard Right Wall Trim:

The end caps provide the finishing touch. I needed this design because I was running baseboard in basement where copper didn't run into the floor so this design with the side holes was just what I needed.

  • Primary use:
  • Personal
 
5.0

Works Great

By Caroline

from Milwaukee, WI

Verified Buyer

Comments about 30A Fine/Line Baseboard Right Wall Trim:

Works as described and pictured!

  • Primary use:
  • Personal

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers