30A Fine/Line Baseboard Inside Corner (90 degree) Zoom

30A Fine/Line Baseboard Inside Corner (90 degree)

SKU:101410000

Brand: Slant/Fin

Slant/Fin
Qty Price
$6.99
/ each
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Height: 7-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Fine/Line 30A
Application: Heating
Depth (Inches): 2-11/16"
Type: 90° Corner
Width: 3-3/4" at Top

Description for Slant/Fin 101410000

3-3/4" wide at top with piano hinged, contoured front panel

30A Fine/Line Baseboard Inside Corner (90 degree)

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin30A Fine/Line Baseboard Inside Corner (90 degree)
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Great

        By Sammy

        from Lake George, CO

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 30A Fine/Line Baseboard Inside Corner (90 degree):

              Using in new construction.
              Works great.
              Shipping was fast.
              Service was excellent.

              • Primary use:
              • Personal
               
              5.0

              The perfect touch

              By Dan

              from Middletown. Pa

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 30A Fine/Line Baseboard Inside Corner (90 degree):

                    I had ugly home made wooden heater covers. This cover made my room look updated with very little cost.

                    • Primary use:
                    • Personal
                     
                    4.0

                    very fine product

                    By greenball

                    from madison,wi

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 30A Fine/Line Baseboard Inside Corner (90 degree):

                          very simple to use

                          • Primary use:
                          • Personal
                           
                          5.0

                          Great Product

                          By Anthony

                          from Long Island, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 30A Fine/Line Baseboard Inside Corner (90 degree):

                                these corner covers work great with the rest of the slant/finn line for retro-fits to exisiting baseboard heating to give your room an updated look. highly recommended.

                                • Primary use:
                                • Personal

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 2 Answers
                                Displaying question 1
                                • 30A Fine/Line Baseboard Inside Corner (90 degree)

                                  Q:

                                  Is this avail.for a 45 degree corner?
                                  Asked on 12/5/2011 by Anonymous from marion,NY.

                                  2 answers

                                  • CUSTOMER CARE

                                    A:

                                    The 135 degree corner is part 101411000.

                                    Answered on 12/5/2011 by PexSupply Staff from NY
                                  • VERIFIED BUYER

                                    A:

                                    There is one for 135 degree corner, which is ideally for outside corner.

                                    Answered on 5/21/2012 by Dan from Middletown. Pa
                                Displaying question 1

                                Do you have a question about this product?