30A Fine/Line Baseboard Outside Corner (90 degree) Zoom

30A Fine/Line Baseboard Outside Corner (90 degree)

SKU:101414000

Brand: Slant/Fin

Slant/Fin
Qty Price
$13.65
/ each
In Stock! Ships in 24-48 Hours
(7 Available)

Specs

Height: 7-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Fine/Line 30A
Application: Heating
Depth (Inches): 2-11/16"
Type: 90° Corner

Description for Slant/Fin 101414000

One piece unit without hinged panels

30A Fine/Line Baseboard Outside Corner (90 degree)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons