30A Fine/Line Baseboard Non-Hinged Right End Cap Zoom

30A Fine/Line Baseboard Non-Hinged Right End Cap

SKU:101431000

Brand: Slant/Fin

Slant/Fin
Qty Price
$5.09
/ each
In Stock! Ships in 24-48 Hours
(71 Available)
0

Resources

Specs

Model: Fine/Line 30A
Application: Heating
Size: 2"
Color: Nu-White enamel
Finish: Nu-White enamel
Height: 7-7/8"
Type: End Cap

Description for Slant/Fin 101431000

Non-hinged right end cap for 30A Fine/Line baseboard

Note: Image depicted is not reflective of actual product.

30A Fine/Line Baseboard Non-Hinged Right End Cap

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin30A Fine/Line Baseboard Non-Hinged Right End Cap
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Quality & professionalism

By Jeff

from New Ringgold, PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 30A Fine/Line Baseboard Non-Hinged Right End Cap:

        Very easy transaction with very quick delivery. Items received well packed in excellent condition. All items were a perfect fit and they look great. The price for the items is extremely reasonable. This is my second time order from here and will do so again.

        • Primary use:
        • Personal
         
        5.0

        Excellent service and fast delivery.

        By rightstuf1

        from Jersey Shore, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 30A Fine/Line Baseboard Non-Hinged Right End Cap:

              Top of the line baseboard radiators. I bought 2 replacements for a remodel project. Love the way they look and am considering replacing all of them in the house.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 3 Answers
              Displaying questions 1-3
              • 30A Fine/Line Baseboard Non-Hinged Right End Cap

                Q:

                Will this Non-Hinged right end cap fit the baseboard heating system installed in 1964?
                Asked on 1/26/2012 by Anonymous from Woodbridge, VA

                1 answer

              • 30A Fine/Line Baseboard Non-Hinged Right End Cap

                Q:

                how wide is this product?
                Asked on 7/20/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  It is 2" wide (smaller than most end caps).

                  Answered on 7/20/2011 by PexSupply Staff from NY
              • 30A Fine/Line Baseboard Non-Hinged Right End Cap

                Q:

                what are the dimensions of the non-hinged fine line 30A end cap?
                Asked on 9/17/2010 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  According to the manufacturer, the non-hinged Fine/Line 30A end caps are 2".

                  Answered on 9/24/2010 by PexSupply Staff from NY
              Displaying questions 1-3

              Do you have a question about this product?