30A Fine/Line Baseboard Non-Hinged Left End Cap Zoom

30A Fine/Line Baseboard Non-Hinged Left End Cap

SKU:101432000

Brand: Slant/Fin

Slant/Fin
Qty Price
$5.45
/ each
In Stock! Ships in 24-48 Hours
(239 Available)
0

Resources

Specs

Model: Fine/Line 30A
Application: Heating
Size: 2"
Color: Nu-White enamel
Finish: Nu-White enamel
Type: End Cap
Height: 7-7/8"

Description for Slant/Fin 101432000

Non-hinged left end cap for 30A Fine/Line baseboard

Note: Image depicted is not reflective of actual product

30A Fine/Line Baseboard Non-Hinged Left End Cap

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin30A Fine/Line Baseboard Non-Hinged Left End Cap
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (4)

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

Fantastic company

By AliveNHim

from Shelby Twp., MI

Verified Buyer

Comments about 30A Fine/Line Baseboard Non-Hinged Left End Cap:

Received the item as described and a day earlier then expected!! Great company

  • Primary use:
  • Business
 
5.0

You won't regret ordering from here

By Jeff

from New Ringgold, PA

Verified Buyer

Comments about 30A Fine/Line Baseboard Non-Hinged Left End Cap:

Very easy transaction with very quick delivery. Items received well packed in excellent condition. All items were a perfect fit and they look great. The price for the items is extremely reasonable. This is my second time order from here and will do so again.

  • Primary use:
  • Personal
 
5.0

Perfect Fit

By RVBill

from Remsen, NY

Verified Buyer

Comments about 30A Fine/Line Baseboard Non-Hinged Left End Cap:

Bought Slant Fin radiators at Home Depot, but they did not come with the end pieces and the store did not stock the non-hinged end pieces. When I got home and checked SupplyHouse.com, I found they stocked the end pieces and at a cheaper price than I would have paid if I had bought them online at Home Depot. I ordered and received the parts within a few days, and was quite satisfied that they fit like a glove!

  • Primary use:
  • Personal
 
5.0

fast service

By Ted

from Enfield CT

Verified Buyer

Comments about 30A Fine/Line Baseboard Non-Hinged Left End Cap:

Quick service for a hard to find item. (Keep up the great work.)

  • Primary use:
  • Personal
 
4.0

Product review

By Home Handyman

from Eagle Lake, ME

Verified Buyer

Comments about 30A Fine/Line Baseboard Non-Hinged Left End Cap:

After a while of searching, I found this was my only online source for this item. I ordered 5 and recieved only one. I called the company and they quickly responded and sent the missing 4. I would recommend this item as well as Pexsupply. Shipping was rather costly but ordering several compensates.

  • Primary use:
  • Personal
 
5.0

30A Fine/Line Baseboard End Caps

By John N

from Hamden, CT

Verified Buyer

Comments about 30A Fine/Line Baseboard Non-Hinged Left End Cap:

[...] PEXSupply came through with these inexpensive, elegant end caps that are a perfect substitute for the File/Line 30A baseboard heaters. Even the color was a perfect match. I will be ordering several sets to replace the hinged caps that are currently installed all over my house.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 30A Fine/Line Baseboard Non-Hinged Left End Cap

    Q:

    i am looking for end caps for the 30 series baseboard heaters.
    Are all the caps interchangeable from series to series? Does the 30A fit the 30 series heaters.
    Thank you.
    Asked on 2/12/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This end cap is designed for use with Fine/Line 30 baseboards. You would need a different cap for the Fine/Line 15, Base/Line 2000, etc.

      Answered on 2/13/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?