15 Fine/Line Baseboard Right End Cap Zoom

15 Fine/Line Baseboard Right End Cap

SKU:102006000

Brand: Slant/Fin

Slant/Fin
102006000 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Type: End Cap
Application: Heating
Model: Fine/Line 15
Depth (Inches): 2-5/8"
Height: 7"
Color: Nu-White enamel

Description for Slant/Fin 102006000

***NOTE: Image is representative only and actual product may vary.

4" wide right end cap with piano-hinged door for Fine/Line 15 baseboard heater. Allows 3" adjustment.

15 Fine/Line Baseboard Right End Cap

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin15 Fine/Line Baseboard Right End Cap
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Good job

By Dave

from Erie,PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 15 Fine/Line Baseboard Right End Cap:

        Just what I needed for a replacement.

        • Primary use:
        • Personal
         
        5.0

        best place to buy i can't find anywhere

        By slantfin

        from manchester ct

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 15 Fine/Line Baseboard Right End Cap:

              to hard to find thanx to the net i would be lost.it is a very cheap item low quality rust very easy.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 3 Answers
              Displaying questions 1-3
              • 15 Fine/Line Baseboard Right End Cap

                Q:

                I need left and right end caps but I need the light green the ones shown here are white? please let me know how to get the other color. my home was built in 1980 so not sure if this is out of stock color. thanks
                Asked on 8/29/2011 by Anonymous from santa fe new mexico

                1 answer

                • CUSTOMER CARE

                  A:

                  These end caps are only available in 'Nu-White.' You would need to paint them in order to change the color.

                  Answered on 8/30/2011 by PexSupply Staff from NY
              • 15 Fine/Line Baseboard Right End Cap

                Q:

                What is the difference between an end cap and a valve cover? Is it just the length?
                Asked on 2/3/2011 by AnneMarie from Ohio

                1 answer

                • CUSTOMER CARE

                  A:

                  A valve cover is an end cap that opens up all the way to allow room for a valve to go underneath.

                  Answered on 2/3/2011 by PexSupply Staff from NY
              • 15 Fine/Line Baseboard Right End Cap

                Q:

                Need R & L Slant Fin End Caps ... Hinged, 3 3/4 Wide, 7 7/8 Tall & 2 1/2 Deep ... What Replacement Part Is The Best For me?
                Asked on 10/18/2010 by Greg from Beachwood, NJ

                1 answer

                • CUSTOMER CARE

                  A:

                  The 30A Fine/Line Baseboard Left End Cap and Right End Cap are hinged.. They are 3-3/4" wide, 7-7/8" in height, and 2 11/16" in depth. This would be the closest end caps to the dimensions you are referencing. The SKU numbers are 101404000 for the left end cap and 101405000 for the right end cap. You can find these items on the following link on our website: http://www.pexsupply.com/Fine-Line-30A-Baseboard-Heaters-811000

                  Answered on 10/18/2010 by PexSupply Staff from NY
              Displaying questions 1-3

              Do you have a question about this product?