15 Fine/Line Baseboard Left End Cap Zoom

15 Fine/Line Baseboard Left End Cap

SKU:102007000

Brand: Slant/Fin

Slant/Fin
102007000 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Type: End Cap
Application: Heating
Model: Fine/Line 15
Color: Nu-White enamel
Depth (Inches): 2-5/8"

Description for Slant/Fin 102007000

***NOTE: Image is representative only and actual product may vary.

4" wide left end cap with piano-hinged door for Fine/Line 15 baseboard heater. Allows 3" adjustment.

15 Fine/Line Baseboard Left End Cap

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin15 Fine/Line Baseboard Left End Cap
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

And exceptional service

By Jim

from Chadds Ford, PA

Verified Buyer

Comments about 15 Fine/Line Baseboard Left End Cap:

This is a placement part for a house built in the 1950's. it was the right part and easy to install. The outstanding aspect of buying it was the exceptional service, easy to order, promptly delivered and the right replacement.

  • Primary use:
  • Personal
 
5.0

looks great works perfect

By road runner

from white lake michigan

Verified Buyer

Comments about 15 Fine/Line Baseboard Left End Cap:

the slant 15 base board heat product is the best i have ever installed and looks great to fast and on time shiping. need pluming supplys go to pex .com and you will find what you need.
P.S. these are real pepole real service.

  • Primary use:
  • Personal
 
5.0

Great experience

By Old Grammy

from Birdsboro, PA

Verified Buyer

Comments about 15 Fine/Line Baseboard Left End Cap:

Being 83 yrs old, living alone in a house built by my husband and self it was wonderful to find the product I needed to replace two which had been rusted by a leak I did not see as it was concealed by furniture. Company was helpful and competent, two factors that seem to have disappeared from our society. Many thanks!

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Baseboard cleanup

By Mom the Fixer

from Framingham, MA

Verified Buyer

Comments about 15 Fine/Line Baseboard Left End Cap:

Due to close proximity to the shower, the end cap of my baseboard became rusty and unsightly.I ordered the end cap from Pex. [...]

  • Primary use:
  • Personal
 
3.0

Does the job

By Ronnie139

from Cumberland, VA

Verified Buyer

Comments about 15 Fine/Line Baseboard Left End Cap:

not as impressed with this product at first sight. once installed and secured it does the job and looks ok. but seemed more universal and wish it had been made more specific to the cover.

  • Primary use:
  • Personal

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • 15 Fine/Line Baseboard Left End Cap

    Q:

    I have baseboard hot water heat and all of the covers have been painted multiple times. Can I replace the covers and end caps? Am I right in thinking that this cover opens to allow cleaning without having to remove the whole end cap?
    Asked on 12/8/2011 by Cooky from Binghamton, NY

    2 answers

    • A:

      Yes, of course you can replace the covers. The cover opens up so you can clean, inspect or repair the heater lines. It also opens so you can get to the mounting screws that attach the cover to the wall.

      Answered on 12/12/2011 by Anonymous from None
    • CUSTOMER CARE

      A:

      You can replace both the baseboard covers and the end caps. These end caps have hinged openings to allow for access and maintenance.

      Answered on 12/15/2011 by PexSupply Staff from NY
  • 15 Fine/Line Baseboard Left End Cap

    Q:

    How deep is this unit? The clear inside demension is what??
    Asked on 8/25/2010 by tom from ohio

    1 answer

  • 15 Fine/Line Baseboard Left End Cap

    Q:

    will this cover a 3" square fin tube
    Asked on 8/24/2010 by tom from ohio

    1 answer

    • CUSTOMER CARE

      A:

      This end cap is designed to go over a specific baseboard unit (in this case the Fine Line 15 baseboard), creating a complete look. It would be attached to the end of the baseboard heater. This end cap is 2-41/64" deep and will not fit a 3" square fin tube.

      Answered on 9/3/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?