4 ft. Multi/Pak 83A Baseboard Zoom

4 ft. Multi/Pak 83A Baseboard

SKU:103401040

Brand: Slant/Fin

Slant/Fin
Qty Price
$63.89
/ each
In Stock! Ships in 24-48 Hours
(23 Available)
3

Resources

Specs

Length (Feet): 4 ft.
Height: 8-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Multi/Pak 80
Application: Heating
Depth (Inches): 3-1/2"
Type: Hydronic
BTU Output: 840-1030 per ft
Package Type: Includes Heating Element

Description for Slant/Fin 103401040

Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements. With a choice of heating elements for hot water or steam systems, output ranges from 840 to 1030 Btuh (with 200+water temperature). It' s built with hefty brackets and an 18-gauge front panel.

Package: With Heating Element

4 ft. Multi/Pak 83A Baseboard

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin4 ft. Multi/Pak 83A Baseboard
 
4.6

(based on 15 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (14)

        Reviewed by 15 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        4.0

        Nice heating unit

        By Chrissey

        from South Dakota

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3.5 ft. Multi/Pak 83A Baseboard:

              Some shipping damage that could be repaired, now it has its first dent

              • Primary use:
              • Personal
               
              4.0

              Fast delivery!

              By OMC

              from Nashwauk, minnesota

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 5 ft. Multi/Pak 83A Baseboard:

                    I was very pleased with the fast delivery time on this product.
                    My only complaint was the slight damage to a few of the heat transfer fins in the location of the support brackets. With a pair of needle nosed pliers I was able th straighten them.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Exactly what I needed!

                    By ??

                    from Lafayette, Indiana

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 6 ft. Multi/Pak 83A Baseboard:

                          I have the this type of slant fin tube in my house currently so this fit in perfect with little effort. I would recommend using these heat runs in any construction. Just make sure you add the bleeders tp each run to eliminate the air in line.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Easy install and good efficient heat

                          By Lar

                          from Waterbury, Vt.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 8 ft. Multi/Pak 83A Baseboard:

                                Matched existing Slant/Fin in remodeling project. Good fast heat.

                                • Primary use:
                                • Personal

                                (0 of 1 customers found this review helpful)

                                 
                                5.0

                                Multi Pakl 83 A baseboard

                                By Brookeville Re-model

                                from Brookeville, MD

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 7 ft. Multi/Pak 83A Baseboard:

                                      We used this product along with other sizes to provide baseboard heating in our master bedroom, master bathroom and hall bathroom. All sizes work seamlessly together. The units come complete with everything you need except end caps and corner pieces. You order these separately. I was able to reduce the anmount of baseboard heater linear footage by 1/2 over my older units. Alsio, beacuse you get the whole system, it is extremely easy to install. The completed unit then works great. No effort at all!

                                      • Primary use:
                                      • Personal

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      slant fin multipak 83/a

                                      By p-gray

                                      from l.i. new york

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 8 ft. Multi/Pak 83A Baseboard:

                                            most sturdy of all steel baseboards make it easier to install and adds to its high output appeal.

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            Very effective heating

                                            By Jaro

                                            from Bridgeview,IL

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 6 ft. Multi/Pak 83A Baseboard:

                                                  Produces great heat ditribution, good quality, used for hot water heating has good results

                                                  • Primary use:
                                                  • Personal

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  DIY

                                                  By Turbo

                                                  from Long Island, ny

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 6 ft. Multi/Pak 83A Baseboard:

                                                        Great baseboard easy install for do it yourselfer. Requires less Footage than other models and is a heavier gauge metal. Highly recommend.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Excellent High Quality Product

                                                        By Jeff

                                                        from New England

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3 ft. Multi/Pak 83A Baseboard:

                                                              Updated current baseboard heating system

                                                              • Primary use:
                                                              • Personal

                                                              (1 of 1 customers found this review helpful)

                                                               
                                                              5.0

                                                              GOOD PRODUCT

                                                              By THE RED DRAGON

                                                              from KING OF PRUSSIA, PA

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 6 ft. Multi/Pak 83A Baseboard:

                                                                    USED TO INCREASE HEAT DELIVERED TO TWO ROOMS.
                                                                    WORKS WELL AND LOOKS GREAT.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    21 Questions | 51 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 2 ft. Multi/Pak 83A Baseboard

                                                                      Q:

                                                                      The engineering data stipulates the bottom of the 83a Multi Pak with the H-3 element should be installed 4" from the finished floor. Is this accurate? Can it be installed closer to the finished floor?
                                                                      Asked on 1/20/2015 by H20 tech from Norfolk, va

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        it can but it will restrict the air flow & may warp the floors

                                                                        Answered on 1/21/2015 by Supplyhouse Staff from New York
                                                                    • 4 ft. Multi/Pak 83A Baseboard

                                                                      Q:

                                                                      Can I use this with steam?
                                                                      Asked on 1/17/2015 by Krisnet55

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No, these baseboards are for hydronic heat only. SupplyHouse.com does not sell any steam baseboards at this time.

                                                                        Answered on 1/29/2015 by SupplyHouse Staff from New York
                                                                    • 8 ft. Multi/Pak 83A Baseboard

                                                                      Q:

                                                                      can I use this in an outside environment like in a crawl space
                                                                      Asked on 1/16/2014 by kowboy from sterling hgts mi

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        you can as long as your crawl space is insulated, i think of a crawl space as the area below a house with no basement , which usually has a dirt base, i wouldn't want you to go through that trouble and not get the results you hoped for

                                                                        Answered on 1/20/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I don't see why not. There's no moving parts. The exchanger is copper and
                                                                        aluminum I think. The cover is painted steel. Worst case the cover
                                                                        rusts? I'd be most concerned about insects and small rodents building
                                                                        nests inside and blocking the airflow. Maybe you could cover it in fine
                                                                        meshed hardware cloth (like chicken wire but much finer mesh), or raise
                                                                        snakes in the crawl space? :)

                                                                        Answered on 1/17/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I'm not a plumber, but I suppose you could as long as the temperature never goes below freezing.

                                                                        Answered on 1/17/2014 by Anonymous
                                                                    • 5 ft. Multi/Pak 83A Baseboard

                                                                      Q:

                                                                      I currently have regular slant fin baseboard with 3/4" copper. Can I just remove the slant fin and replace it with the multi/pak 83a and get more heat. The water temp is about 190 degrees
                                                                      Asked on 12/11/2013 by bill from west seneca n.y

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Sorry, I can't honestly answer that, if your old fins are dirty & damaged I would say yes but other than that I couldn't tell you if it would, however if you want more heat install more per baseboard in the room
                                                                        Sent from Jerry's iPad

                                                                        Answered on 12/12/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes you should. Alternatively you can add some more radiator into the
                                                                        existing runs. Check out the datasheets at slantfin to get the btu per
                                                                        foot outputs

                                                                        Answered on 12/11/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Probably yes. Check the output of your current units, and match that against the output of the 83A units (BTUH per foot for each). If you don't know what type units you have then measure the size of the fins, count the number of fins per inch, go to the Slant-Fin website and look for a unit that has the same fin size and count as your existing, and then match that against the output of the 83A units.

                                                                        Answered on 12/11/2013 by Anonymous
                                                                    • 6 ft. Multi/Pak 83A Baseboard

                                                                      Q:

                                                                      Does this product come with the H-3 ELEMENT or the H-1 Element
                                                                      Asked on 10/28/2013 by Jason from United States

                                                                      4 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        It includes the H-3 elements. H-1 elements are available separately, but not as part of a complete assembly with the cover.

                                                                        Answered on 11/1/2013 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This comes with 3/4" H-3 element.

                                                                        Answered on 10/28/2013 by OrionGuru from Lake Orion, MI
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The Mult/Pak 83 comes with standard size H-3 fins which seem plenty adequate

                                                                        Answered on 10/28/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I think it has the H3
                                                                        http://www.simplyplumbing.com/slantfin-83a1.html

                                                                        Answered on 10/28/2013 by Anonymous
                                                                    • 8 ft. Multi/Pak 83A Baseboard

                                                                      Q:

                                                                      Should I run new 3/4 inch distribution line for these, or should I reduce to 1/2 inch between radiators (like the rest of my house, this is a separate zone)? And which PEX tubing do you recommend for the loop?
                                                                      Asked on 8/12/2013 by brian from CA

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I used 3/4" and it worked well
                                                                        Sent from my iPhone

                                                                        Answered on 8/12/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        My heating system is all 3/4". I upgraded in a couple of rooms to the high output in order to reduce the footage and gain more wall space in one room and to get a bit more heat into another room. I stayede with all 3/4". Used PEX and Sharkbite fittings where sweating was almost impossible. On the PEX: make sure it's heating grade, not plumbing grade.

                                                                        Answered on 8/12/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes, run 3/4.
                                                                        use any 3/4" barrier tubing
                                                                        :)

                                                                        Answered on 8/12/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        i would run 3/4" for the whole system, if you restricted as you say , some people my think that you would keep the hot water in the pipe longer hence more heat , but in reality it will also be longer to get back to furnace , you want to keep a constant flow for more efficient heating , i use copper pipe w/shark bite fittings hope this helps you

                                                                        Answered on 8/13/2013 by Anonymous
                                                                    • 8 ft. Multi/Pak 83A Baseboard

                                                                      Q:

                                                                      how do I connect multiple 8 footers together. planning to install 45 ft. in line.
                                                                      Asked on 7/27/2013 by none from ohio

                                                                      6 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Regular plumbing solder. Then there's a flap to cover the junction.

                                                                        Answered on 7/27/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        designe to hook in series , i used the shark bite brand of coupling, a little expensive but simple & no mess , you will have to order end caps & corners as needed

                                                                        Answered on 7/29/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Please see the installation manual:
                                                                        http://s3.pexsupply.com/manuals/***.****43/37342_PROD_FILE.pdf
                                                                        The heating elements are soldered together. One side of the heating
                                                                        element is flared into a copper female socket for soldering. The other is
                                                                        regular copper pipe. Please see page 10 of the manual.
                                                                        If you are asking about connecting the covers to one another, you will need
                                                                        splicing pieces available from PexSupply. Please see pages 12 and 13 of
                                                                        the manual to understand how they work.

                                                                        Answered on 7/28/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        each unit comes with a 2" splice kit, connect the copper and you are good to go

                                                                        Answered on 7/29/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It's a splice. I bought these years ago. I think each came with the splice. Better ask Pex.

                                                                        Answered on 7/30/2013 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Splice plates, which can be used to cover the connections between covers, are included with Multi/Pak 80 Series baseboards that are 5-feet and longer. They can be purchased separately for shorter units as part 103432000. To cover larger gaps, you can use 7" (part 103416000) or 14" (part 103415000) filler sleeves.

                                                                        Answered on 8/5/2013 by PexSupply Staff from NY
                                                                    • 4 ft. Multi/Pak 83A Baseboard

                                                                      Q:

                                                                      Just to be clear, the 4ft. multi/pak 83A baseboard does come with the heat element? All I would have to purchase additionally for this to be fully assembled are the end caps correct? But besides the end caps the mulit/pak comes with everything else that it needs to provide heat efficiently once connected?
                                                                      Asked on 11/4/2012 by Niq from Brooklyn, NY

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, it says right on the page that it includes the heating element.
                                                                        Order your end caps online. I figured I would buy them later locally but
                                                                        ended up needing them in a hurry and they were way more expensive and hard
                                                                        to find locally.

                                                                        Answered on 11/4/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes, you are good to go when you order the end cap hardware additionally.

                                                                        Answered on 11/4/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, it comes complete with the heating element.

                                                                        Answered on 11/4/2012 by Anonymous
                                                                    • 8 ft. Multi/Pak 83A Baseboard

                                                                      Q:

                                                                      How far from the finished wall do i need to rough in the pex to be in the right location for the multipakbaseboard ?
                                                                      Asked on 10/21/2012 by Anonymous

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        1.75" from the finished wall is where the center of the hole should be.

                                                                        Answered on 10/21/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I can't remember the figures, but it should be clear from the drawings
                                                                        included in the spec. for the base board. It is somewhat flexible, as the
                                                                        housing is not rigidly coupled to the heat exchanger. The spec should
                                                                        indicate the tolerances.
                                                                        Or... just lay a unit up against the wall, and wiggle the end of the heat
                                                                        exchanger around, and you can measure the range of clearance that will work.

                                                                        Answered on 10/21/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        1 & 3/4" from the sheetrock to the center of the pex pipe coming up thru
                                                                        the floor.

                                                                        Answered on 10/21/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        1" off the wall should be fine if you are using 3/4" pex.

                                                                        Answered on 10/22/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It is an 1 9/16" to center of the pipe from the face of the wall for a floor hole. It is 3 1/2" from the finished floor to center on the wall penitration. All holes must be at least a 1/2" bigger than the outside diameter of the pipe you are using. If you are using pex, this is especially critical. Avoid contact of the pex to any sub floor or structure. If there is contact, you will hear creaking as the tube gets hot an cools down. We recommend all penitrations be piped in copper and the pex connection is made below the floor system or within the wall so that expansion and contraction is not an issue and is properly compensated for.
                                                                        Sent from my Verizon Wireless BlackBerry

                                                                        Answered on 10/22/2012 by Anonymous
                                                                    • 8 ft. Multi/Pak 83A Baseboard

                                                                      Q:

                                                                      How many are included in the pack?
                                                                      Asked on 7/16/2012 by T660 from Remodeling a home in VT

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Even though the baseboards are named "Multi/Pak," they only include a single baseboard. The name comes from the fact that they work with multiple elements.

                                                                        Answered on 7/16/2012 by PexSupply Staff from NY
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Even though the baseboards are named "Multi/Pak," they only include a single baseboard. The name is a result of the fact that they work with multiple elements.

                                                                        Answered on 7/16/2012 by PexSupply Staff from NY
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product?