Description
Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements. With a choice of heating elements for hot water or steam systems, output ranges from 840 to 1030 Btuh (with 200+water temperature). It' s built with hefty brackets and an 18-gauge front panel.
Height: 8-7/8"
Depth: 3-1/2"
Package: With Heating Element

**Includes 2" Splice Plate
Read more
Specs
Length (Feet):
8 ft.
Height:
8-7/8"
Color:
Nu-White enamel
Finish:
Nu-White enamel
Model:
Multi/Pak 80
Application:
Heating
Depth (Inches):
3-1/2"
Type:
Hydronic
BTU Output:
840-1030 per ft
Package Type:
Includes Heating Element
×

Replacement Parts (4)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    30 Product Reviews

    Product Q&A