3 ft. Multi/Pak 80D Baseboard (Cover Only) Zoom

3 ft. Multi/Pak 80D Baseboard (Cover Only)

SKU:103409030

Brand: Slant/Fin

Slant/Fin
Qty Price
$26.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Length (Feet): 3 ft.
Height: 8-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Multi/Pak 80
Application: Heating
Depth (Inches): 3-1/2"
Type: Hydronic
Package Type: Cover Only

Description for Slant/Fin 103409030

Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements. With a choice of heating elements for hot water or steam systems, output ranges from 840 to 1030 Btuh (with 200+water temperature). It' s built with hefty brackets and an 18-gauge front panel.

3 ft. Multi/Pak 80D Baseboard (Cover Only)

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin7 ft. Multi/Pak 80D Baseboard (Cover Only)
 
4.6

(based on 34 reviews)

Ratings Distribution

  • 5 Stars

     

    (25)

  • 4 Stars

     

    (6)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

97%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (27), Business (6)

Most Liked Positive Review

 

Great looking

It was not easy to clean the heating coils and remove the old baseboard cover. Installing the new cover also took patience. (This is from a 61 year old woman with no experience...Read complete review

It was not easy to clean the heating coils and remove the old baseboard cover. Installing the new cover also took patience. (This is from a 61 year old woman with no experience doing this.)But the results are well worth it!

VS

Most Liked Negative Review

 

Installing Damper Fin near impossible

I would give this 5 stars if I did not have so much trouble with the last piece I attached, which was the damper fin. There were no instructions in the box, as...Read complete review

I would give this 5 stars if I did not have so much trouble with the last piece I attached, which was the damper fin. There were no instructions in the box, as I realized after I had the whole thing installed, that perhaps it is meant to already be installed on the large backer panel, before the whole thing is installed. Again, this would have been nice to know, because it was near impossible to install this after the backer was permanently installed. It resulted in one full-length edge of my 4' damper to become quite scraped, as I had a choice: de-install everything I had done then attach the damper then re-install, OR force the damper in by prying it past the upper lip of the backer panel. This scratched edge of course is visible. This infuriates me, as the rest of this replacement enclosure (and it endcaps) are brand new and FLAWLESS. It kind of spoiled the job for me and my wife. Does Pex or SlantFin sell damper fin replacement part only? If the only option is replacing the whole MultiPak80 kit, than that will upset me more... Bottom line is yes, I would refer this, but SlantFin SHOULD INCLUDE WRITTEN INSTRUCTIONS!

Reviewed by 34 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Slant fin

By ken

from Akron,Oh

Verified Buyer

Comments about 7 ft. Multi/Pak 80D Baseboard (Cover Only):

Great product arrived as promised

  • Primary use:
  • Business
 
5.0

perfect fit

By Dave

from NY

Verified Buyer

Comments about 6 ft. Multi/Pak 80D Baseboard (Cover Only):

perfect fit

  • Primary use:
  • Personal
 
5.0

Perfect Fit

By Wm

from Ohio

Verified Buyer

Comments about 3 ft. Multi/Pak 80D Baseboard (Cover Only):

Great fit and fast shipping. Product was as described - worked great!

  • Primary use:
  • Business
 
5.0

Excellent Service !

By BubbaC

from New York

Verified Buyer

Comments about 3 ft. Multi/Pak 80D Baseboard (Cover Only):

Nice replacement for my baseboards as Hi Profile Covers are hard to come by, nice look too !

  • Primary use:
  • Personal
 
5.0

Baseboard Cover

By Jim

from Iowa

Verified Buyer

Comments about 8 ft. Multi/Pak 80D Baseboard (Cover Only):

Exactly as described, fit perfectly, very well packaged, arrived very quickly! Great shopping experience. Thank you

  • Primary use:
  • Business
 
5.0

Exactly what I needed.

By Handyman

from Stamford, CT

Verified Buyer

Comments about 4 ft. Multi/Pak 80D Baseboard (Cover Only):

Exactly as advertised.

  • Primary use:
  • Personal
 
5.0

The brackets come loose during shipping

By Chris

from Turbotville, PA

Verified Buyer

Comments about 6 ft. Multi/Pak 80D Baseboard (Cover Only):

Used this with the H-1 jumbo fins baseboard element. Some of these showed up with the brackets loose. All you have to do is push with your foot on the bottom and your hand on the top to slightly bend the rear cover apart. This will let the bracket drop into place. I also had to bend a few of the brackets apart to hold the front cover on properly. The bottom "tooth" that holds the front cover can also get bent such that it does not hold the front cover.

  • Primary use:
  • Personal
 
4.0

Baseboard covers

By Bill

from CT

Verified Buyer

Comments about 6 ft. Multi/Pak 80D Baseboard (Cover Only):

Work and look great if you have radiators that are 3 to 3 1/2" inches wide. Check dimension because Slant/line 30 covers wouldn't fit my application and these were the perfect solution. Radiator tubing supports are a little tricky to install make sure your tubing has some flex. Some very small scratches on paint, wish they had touch-up paint.

  • Primary use:
  • Personal
 
5.0

Steam baseboard

By Uncle Dave

from Sayreville, NJ

Verified Buyer

Comments about 4 ft. Multi/Pak 80D Baseboard (Cover Only):

These covers were used for steam baseboard sections and are useful where you want to eliminate cast iron radiators for a cleaner more modern look. Sitting at floor level they look like normal hydronic baseboard.

  • Primary use:
  • Personal
 
5.0

I would by this again

By Mr.Bowling

from Catskill NY

Verified Buyer

Comments about 5 ft. Multi/Pak 80D Baseboard (Cover Only):

The item fit perfect snd it was easy to install.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 20 Answers
Displaying questions 1-8
  • 5 ft. Multi/Pak 80D Baseboard (Cover Only)

    Q:

    What slant fin cover is for 2-1/2 inch fin
    Asked on 2/6/2014 by Dave from Nyny

    1 answer

  • 5 ft. Multi/Pak 80D Baseboard (Cover Only)

    Q:

    how do I install this?
    Asked on 7/11/2012 by BR from farmingdale, ny

    3 answers

    • VERIFIED BUYER

      A:

      To install covers, after removing old covers I locate the studs and mark and drill two holes about every stud in the rear part of the cover, I then fasten the cover with sheet rock screws. Then I install the brackets I either slide them from the ends or you can pop them in , I then install the movable flap by sticking the edge that will be at the top underneath the top of the rear cover lining up the grooves in the movable flap with the brackets and then snap it in (this can be tricky) Then install the face plate on the brackets sometimes you'll have straighten the bottom of the bracket to hold the faceplate. Gets easier after the first one. Hope this helps....

      Answered on 7/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Installation is dependant upon the situation.  More details of the situation
      such as, are these replacement covers or a completely new heating installation
      are needed.

      Answered on 7/12/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You can cut backing in order to slip around pipes, bend the hangers in
      tight and slip over element and fasten to wall with screws into studs
      preferrably. If priduct is too long simply cut to size and hang like above.

      Answered on 7/12/2012 by Anonymous
  • 8 ft. Multi/Pak 80D Baseboard (Cover Only)

    Q:

    When the description reads Multi/Pak 80D Baseboard (Cover Only)does that mean there is more than one cover in each box?
    Asked on 4/26/2012 by Drew from Spicer, MN

    8 answers

    • VERIFIED BUYER

      A:

      No, it does not.

      Answered on 4/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Cover only means the heating element (i.e. the fins) are not included.
      Sent from my iPhone

      Answered on 4/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Hi there,
      I don't know why it it's listed that way.It is just one 8ft baseboard heater.
      Hope that helps.

      Answered on 4/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Qty of 1 cover per box.

      Answered on 4/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      There is only one cover. You buy an eight foot "Multi/Pak 80D (Cover Only)" get a complete eight foot section of baseboard without the heating element.

      Answered on 4/26/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Multi/Pak is just the name for this series of baseboard (because they work with multiple elements). Each box only contains a single cover.

      Answered on 4/26/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No it means it's the White metal cover only, and does not include the
      heating element.

      Answered on 4/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      There is a cover, back panel and a rotating bar. There are also brackets inside. No end caps, no pipe. One splice is included.
      Hope this helps.
      Ilko Dimitrov

      Answered on 4/26/2012 by Another PexSupply Customer
  • 5 ft. Multi/Pak 80D Baseboard (Cover Only)

    Q:

    Do they come ready to accept the H1 element without any other extra hardware?
    Asked on 2/23/2012 by rockhound from Fairfield,NJ

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the 80D covers are compatible with H-1, H-3, H-4, H-5X, and H-6X elements without any modifications or extra hardware. Only the H-3 element, however, can be shipped as a complete package with the element and the cover.

      Answered on 2/24/2012 by PexSupply Staff from NY
  • 8 ft. Multi/Pak 80D Baseboard (Cover Only)

    Q:

    Can the return line be run inside the baseboard and be hidden by the faceplate?
    Asked on 11/22/2011 by Jeff from PA

    2 answers

    • A:

      Yes, you can run the return line in the baseboard and cover it with the faceplate.

      Answered on 12/12/2011 by Anonymous from None
    • CUSTOMER CARE

      A:

      Yes, you can run a return line inside the baseboard cover.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 7 ft. Multi/Pak 80D Baseboard (Cover Only)

    Q:

    is this item for a hot water
    Asked on 5/5/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 5/6/2011 by PexSupply Staff from NY
  • 4 ft. Multi/Pak 80D Baseboard (Cover Only)

    Q:

    how many covers are in the pack? My covers are 5" wide, will these fit?
    Asked on 1/21/2011 by Cindy from Pittsburg, PA

    1 answer

  • 8 ft. Multi/Pak 80D Baseboard (Cover Only)

    Q:

    How many come in the multi pak? and are they durable enough to be in the bedroom of two active boys.
    Asked on 1/11/2011 by green from traverse city, Michigan

    3 answers

    • CUSTOMER CARE

      A:

      "Multi/Pak" is simply the name of this baseboard style: each box still only includes one baseboard. The baseboards are made of durable galvanized steel and should be able to withstand an occasional blow.

      Answered on 1/25/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Each unit comes separately packaged. Yes, they are tough enough for your application, about fifty percent tougher than any original cover I've come across.

      Answered on 2/22/2011 by GVProfessor from Grand View, WI
    • VERIFIED BUYER

      A:

      One set per package. They are extremely durable if properly installed.

      Answered on 5/4/2011 by DR from Alexandria
Displaying questions 1-8

Do you have a question about this product?