8 ft. Multi/Pak 80D Baseboard (Cover Only) Zoom

8 ft. Multi/Pak 80D Baseboard (Cover Only)

SKU:103409080

Brand: Slant/Fin

Slant/Fin
Qty Price
$95.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Length (Feet): 8 ft.
Height: 8-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Multi/Pak 80
Application: Heating
Depth (Inches): 3-1/2"
Type: Hydronic
Package Type: Cover Only

Description for Slant/Fin 103409080

Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements. With a choice of heating elements for hot water or steam systems, output ranges from 840 to 1030 Btuh (with 200+water temperature). It' s built with hefty brackets and an 18-gauge front panel.

Includes 2" Splice Plate

8 ft. Multi/Pak 80D Baseboard (Cover Only)

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin6 ft. Multi/Pak 80D Baseboard (Cover Only)
 
4.5

(based on 24 reviews)

Ratings Distribution

  • 5 Stars

     

    (16)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

96%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (20), Business (3)

        Most Liked Positive Review

         

        Great looking

        It was not easy to clean the heating coils and remove the old baseboard cover. Installing the new cover also took patience. (This is from a 61 year old woman with no experience...Read complete review

        It was not easy to clean the heating coils and remove the old baseboard cover. Installing the new cover also took patience. (This is from a 61 year old woman with no experience doing this.)But the results are well worth it!

        VS

        Most Liked Negative Review

         

        Installing Damper Fin near impossible

        I would give this 5 stars if I did not have so much trouble with the last piece I attached, which was the damper fin. There were no instructions in the box, as...Read complete review

        I would give this 5 stars if I did not have so much trouble with the last piece I attached, which was the damper fin. There were no instructions in the box, as I realized after I had the whole thing installed, that perhaps it is meant to already be installed on the large backer panel, before the whole thing is installed. Again, this would have been nice to know, because it was near impossible to install this after the backer was permanently installed. It resulted in one full-length edge of my 4' damper to become quite scraped, as I had a choice: de-install everything I had done then attach the damper then re-install, OR force the damper in by prying it past the upper lip of the backer panel. This scratched edge of course is visible. This infuriates me, as the rest of this replacement enclosure (and it endcaps) are brand new and FLAWLESS. It kind of spoiled the job for me and my wife. Does Pex or SlantFin sell damper fin replacement part only? If the only option is replacing the whole MultiPak80 kit, than that will upset me more... Bottom line is yes, I would refer this, but SlantFin SHOULD INCLUDE WRITTEN INSTRUCTIONS!

        Reviewed by 24 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Easy

        By Hotman

        from Tolland, Ct

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 5 ft. Multi/Pak 80D Baseboard (Cover Only):

              Great unit and easy to install.

              • Primary use:
              • Personal
               
              5.0

              Easy

              By Hotman

              from Tolland, ct.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 5 ft. Multi/Pak 80D Baseboard (Cover Only):

                    Beautiful look to an old bathroom. Very easy to install and have already bought a replacement for the kitchen radiator. Heavy duty and powder coated! Great, great, great.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Does the job. Cleans up the room

                    By Pat

                    from Long Island

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 6 ft. Multi/Pak 80D Baseboard (Cover Only):

                          Replaced old, decrepit baseboard cover which was falling apart and had been painted half a dozen times by previous owners. Multipak 80 was the right size for my fins were approx 2 3/4" wide. A little tricky to get in behind existing element but not too difficult. Looks great. Highly recommend..

                          • Primary use:
                          • Personal
                           
                          5.0

                          A Really Great Hotwater Baseboard Cover

                          By Gino

                          from Cleveland Area, Ohio

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 7 ft. Multi/Pak 80D Baseboard (Cover Only):

                                I bought these as replacement covers for old hot baseboard covers. They are really well made and they look great. My only criticism of this
                                Slant Fin line is that the product line should have touch-up paint. Installing the new baseboard covers get minor scratches in the paint finish. Also, it is nearly impossible to install the tilting flap that is used to open and close heat flow that runs the length of the baseboard without them getting scratched along their edges. Touch-up paint would make this absolutely perfect. I know that other makes/brands offer such paint, but not SlantFin.

                                • Primary use:
                                • Personal
                                 
                                4.0

                                great for renovation

                                By litha

                                from CT

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 4 ft. Multi/Pak 80D Baseboard (Cover Only):

                                      Worked great in our renovation project. We used it to replace existing old, dirty baseboards that had been painted over several times.

                                      • Primary use:
                                      • Personal
                                       
                                      4.0

                                      Baseboard heater cover

                                      By Charlie

                                      from Lewes, DE

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 7 ft. Multi/Pak 80D Baseboard (Cover Only):

                                            Used the baseboard covers only to replace 60+ year old rusted baseboard heater covers. The heating elements themselves were OK. Even though the old heater were not Slant Fin (no idea what brand they were) these covers worked well. I also used the 3' section, as well as the left & right end caps and the inside corner piece. Definitely took some work getting them installed behind the existing elements and mounted to a ceramic tile wall over an 1" think plaster wall. However, they look great and the bathroom has a bright, clean look.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Great Customer Service

                                            By Happy Customer

                                            from Ohio

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 6 ft. Multi/Pak 80D Baseboard (Cover Only):

                                                  The product is a high quality dent resistant baseboard cover. The customer service was great. I had some minor issues with the shipping/packaging but they were corrected promptly. I would highly recommend Pex Supply to anyone.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  3.0

                                                  damaged too bad

                                                  By harry verdici

                                                  from new hampshire

                                                  Verified Reviewer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 5 ft. Multi/Pak 80D Baseboard (Cover Only):

                                                        bought serveral of these along with a 7'and elements. interior support brackets were all bent on all of them and in some case the ends of the elements were all bunged up. One element had acutally cut out a piece of the card board container it comes in and was stuck down inside. Pex had to send new plastic exapansion cradles becsue a lot of them were broken. I don't know if they arrived at Pex in this condition and they just sent them on. They units themselves were package by pex very well. Slant fin should put some type of protection caps over ends of elements. After straightening brackets, product has worked very nicely. Pex was very helpful in getting new expansion brackets and sending them right out.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        1.0

                                                        Defective

                                                        By Sarunas

                                                        from Upper Valley, NH

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 8 ft. Multi/Pak 80D Baseboard (Cover Only):

                                                              The damper is deformed into an arc and therefore not usable. Received a second set and it has the same problem. Apparently a manufacturing defect, using a faulty procedure while pressing the damper.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Looks great

                                                              By Mare

                                                              from Negaunee, MI

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 5 ft. Multi/Pak 80D Baseboard (Cover Only):

                                                                    It'd be much easier to install if the piping wasn't done first. We used it for a remodel in our bathroom. Looks great!

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    8 Questions | 20 Answers
                                                                    Displaying questions 1-8
                                                                    • 5 ft. Multi/Pak 80D Baseboard (Cover Only)

                                                                      Q:

                                                                      What slant fin cover is for 2-1/2 inch fin
                                                                      Asked on 2/6/2014 by Dave from Nyny

                                                                      1 answer

                                                                    • 5 ft. Multi/Pak 80D Baseboard (Cover Only)

                                                                      Q:

                                                                      how do I install this?
                                                                      Asked on 7/11/2012 by BR from farmingdale, ny

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        To install covers, after removing old covers I locate the studs and mark and drill two holes about every stud in the rear part of the cover, I then fasten the cover with sheet rock screws. Then I install the brackets I either slide them from the ends or you can pop them in , I then install the movable flap by sticking the edge that will be at the top underneath the top of the rear cover lining up the grooves in the movable flap with the brackets and then snap it in (this can be tricky) Then install the face plate on the brackets sometimes you'll have straighten the bottom of the bracket to hold the faceplate. Gets easier after the first one. Hope this helps....

                                                                        Answered on 7/12/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Installation is dependant upon the situation.  More details of the situation
                                                                        such as, are these replacement covers or a completely new heating installation
                                                                        are needed.

                                                                        Answered on 7/12/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        You can cut backing in order to slip around pipes, bend the hangers in
                                                                        tight and slip over element and fasten to wall with screws into studs
                                                                        preferrably. If priduct is too long simply cut to size and hang like above.

                                                                        Answered on 7/12/2012 by Anonymous
                                                                    • 8 ft. Multi/Pak 80D Baseboard (Cover Only)

                                                                      Q:

                                                                      When the description reads Multi/Pak 80D Baseboard (Cover Only)does that mean there is more than one cover in each box?
                                                                      Asked on 4/26/2012 by Drew from Spicer, MN

                                                                      8 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, it does not.

                                                                        Answered on 4/26/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Cover only means the heating element (i.e. the fins) are not included.
                                                                        Sent from my iPhone

                                                                        Answered on 4/26/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Hi there,
                                                                        I don't know why it it's listed that way.It is just one 8ft baseboard heater.
                                                                        Hope that helps.

                                                                        Answered on 4/26/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Qty of 1 cover per box.

                                                                        Answered on 4/26/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        There is only one cover. You buy an eight foot "Multi/Pak 80D (Cover Only)" get a complete eight foot section of baseboard without the heating element.

                                                                        Answered on 4/26/2012 by Another PexSupply Customer
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Multi/Pak is just the name for this series of baseboard (because they work with multiple elements). Each box only contains a single cover.

                                                                        Answered on 4/26/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No it means it's the White metal cover only, and does not include the
                                                                        heating element.

                                                                        Answered on 4/26/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        There is a cover, back panel and a rotating bar. There are also brackets inside. No end caps, no pipe. One splice is included.
                                                                        Hope this helps.
                                                                        Ilko Dimitrov

                                                                        Answered on 4/26/2012 by Another PexSupply Customer
                                                                    • 5 ft. Multi/Pak 80D Baseboard (Cover Only)

                                                                      Q:

                                                                      Do they come ready to accept the H1 element without any other extra hardware?
                                                                      Asked on 2/23/2012 by rockhound from Fairfield,NJ

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, the 80D covers are compatible with H-1, H-3, H-4, H-5X, and H-6X elements without any modifications or extra hardware. Only the H-3 element, however, can be shipped as a complete package with the element and the cover.

                                                                        Answered on 2/24/2012 by PexSupply Staff from NY
                                                                    • 8 ft. Multi/Pak 80D Baseboard (Cover Only)

                                                                      Q:

                                                                      Can the return line be run inside the baseboard and be hidden by the faceplate?
                                                                      Asked on 11/22/2011 by Jeff from PA

                                                                      2 answers

                                                                      • A:

                                                                        Yes, you can run the return line in the baseboard and cover it with the faceplate.

                                                                        Answered on 12/12/2011 by Anonymous from None
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you can run a return line inside the baseboard cover.

                                                                        Answered on 11/23/2011 by PexSupply Staff from NY
                                                                    • 7 ft. Multi/Pak 80D Baseboard (Cover Only)

                                                                      Q:

                                                                      is this item for a hot water
                                                                      Asked on 5/5/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, it is.

                                                                        Answered on 5/6/2011 by PexSupply Staff from NY
                                                                    • 4 ft. Multi/Pak 80D Baseboard (Cover Only)

                                                                      Q:

                                                                      how many covers are in the pack? My covers are 5" wide, will these fit?
                                                                      Asked on 1/21/2011 by Cindy from Pittsburg, PA

                                                                      1 answer

                                                                    • 8 ft. Multi/Pak 80D Baseboard (Cover Only)

                                                                      Q:

                                                                      How many come in the multi pak? and are they durable enough to be in the bedroom of two active boys.
                                                                      Asked on 1/11/2011 by green from traverse city, Michigan

                                                                      3 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        "Multi/Pak" is simply the name of this baseboard style: each box still only includes one baseboard. The baseboards are made of durable galvanized steel and should be able to withstand an occasional blow.

                                                                        Answered on 1/25/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Each unit comes separately packaged. Yes, they are tough enough for your application, about fifty percent tougher than any original cover I've come across.

                                                                        Answered on 2/22/2011 by GVProfessor from Grand View, WI
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        One set per package. They are extremely durable if properly installed.

                                                                        Answered on 5/4/2011 by DR from Alexandria
                                                                    Displaying questions 1-8

                                                                    Do you have a question about this product?