Multi/Pak 80 RH End Cap Zoom

Multi/Pak 80 RH End Cap

SKU:103411000

Brand: Slant/Fin

Slant/Fin
Qty Price
$12.39
/ each
In Stock! Ships in 24-48 Hours
(120 Available)
0

Resources

Specs

Height: 8-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Multi/Pak 80
Application: Heating
Depth (Inches): 3-1/2"
Type: End Cap

Description for Slant/Fin 103411000

Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements. With a choice of heating elements for hot water or steam systems, output ranges from 840 to 1030 Btuh (with 200+water temperature). It' s built with hefty brackets and an 18-gauge front panel.

Multi/Pak 80 RH End Cap

REVIEW SNAPSHOT®

by PowerReviews
Slant/FinMulti/Pak 80 RH End Cap
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent

By Quattrokid

from Westminster, MA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Multi/Pak 80 RH End Cap:

        Excellent

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 3 Answers
        Displaying question 1
        • Multi/Pak 80 RH End Cap

          Q:

          Do the caps add length to the baseboard? For example, my area is 7 feet. Can I order a 7 ft baseboard with caps or do I get 6 feet with caps?
          Asked on 8/22/2012 by Kb

          3 answers

          • VERIFIED BUYER

            A:

            The end caps add from one and a half inch to about three inches to each end, so if using an end cap at each end. You may have to cut a few inches off the base board pieces, if your house is like mine the baseboard measurements did not come out a exact foot size (ex: six foot eight inches). I played with the measurements before ordering to avoid having to cut and some places I used two pieces and added a joint in the middle which gives you more adjustment.

            Answered on 8/23/2012 by Anonymous
          • VERIFIED BUYER

            A:

            yes it ads some length to the run. However you can cut a few inches off of
            the baseboard run to make it the length you need.

            Answered on 8/23/2012 by Anonymous
          • VERIFIED BUYER

            A:

            Caps do not add length, if they do it is only less than half an inch. They slide in behind and front and snap in.
            If your length is 7ft, you should buy the closest to 7ft. If for example, you buy 8ft, you can cut the metal with a hack saw to make a good fit and put the caps on. I had to do this in places where the length was in between what I could buy.

            Answered on 8/23/2012 by Anonymous
        Displaying question 1

        Do you have a question about this product?