Multi/Pak 80 LH End Cap Zoom

Multi/Pak 80 LH End Cap

SKU:103412000

Brand: Slant/Fin

Slant/Fin
Qty Price
$11.95
/ each
In Stock! Ships in 24-48 Hours
(65 Available)
0

Resources

Specs

Height: 8-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Multi/Pak 80
Application: Heating
Depth (Inches): 3-1/2"
Type: End Cap

Description for Slant/Fin 103412000

Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements. With a choice of heating elements for hot water or steam systems, output ranges from 840 to 1030 Btuh (with 200+water temperature). It' s built with hefty brackets and an 18-gauge front panel.

Multi/Pak 80 LH End Cap

REVIEW SNAPSHOT®

by PowerReviews
Slant/FinMulti/Pak 80 LH End Cap
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Does What it's Supposed to Do

By Dad the Maker

from Pennsylvania

Verified Buyer

Comments about Multi/Pak 80 LH End Cap:

Caps the ends of the 83 Series nicely, finishes off the install

  • Primary use:
  • Personal
 
5.0

Pefect fit

By Mare

from Negaunee, MI

Verified Buyer

Comments about Multi/Pak 80 LH End Cap:

Worked perfect. Looks great.

  • Primary use:
  • Personal
 
5.0

Excellent

By Quattrokid

from Westminster, MA

Verified Buyer

Comments about Multi/Pak 80 LH End Cap:

Excellent.

  • Primary use:
  • Personal
 
5.0

It fits and works.

By DW

from Rumson, NJ

Verified Buyer

Comments about Multi/Pak 80 LH End Cap:

I needed this end cap as they don't sell this size at local large home improvement stores.

  • Primary use:
  • Personal
 
5.0

I recommend the product

By Raider Fan

from Boston, MA

Verified Buyer

Comments about Multi/Pak 80 LH End Cap:

This particular end cap has a flip lid for easy access to the system bleeder valves.

  • Primary use:
  • Personal

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 5 Answers
Displaying questions 1-2
  • Multi/Pak 80 LH End Cap

    Q:

    What are the widths of each end cover? I have a room that is exactly 149 3/4" in length with a hot water heating pipe running the entire length. Two new six foot sections of radiant covers would work and then hopefully the two end caps would make up the added length I would need. Thanks
    Asked on 7/23/2012 by Breez from Minneapolis

    4 answers

    • VERIFIED BUYER

      A:

      You can gain about 3 inches on each end, maybe a little less.  However you also
      have a center junction which should give you another 1 - 1 1/2 inches.  If you
      lay everything out very carefully, the results should be satisfactory.

      Answered on 7/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The end cover is 4" total width, but some of the heater section goes into the end cover. The fixed part of these covers is 1 1/2" wide, so you have to add at least that much to the length of the heater sections (x2 for both ends). You can move them out more as long as you stay inside the overall 4". Hope this helps.
      Dan

      Answered on 7/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Dont use the end caps at all. use a 7" adjustable coupling in the middle
      to connect teh 2 radiators. this will make up the extra length.

      Answered on 7/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Each end cap is 4 inches, so that should work out to fit.

      Answered on 7/23/2012 by Anonymous
  • Multi/Pak 80 LH End Cap

    Q:

    Is the product made of metal?
    Asked on 4/3/2011 by Bob from Beckley, w va

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 4/4/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?