Multi/Pak 80 Inside Corner (90°) Zoom

Multi/Pak 80 Inside Corner (90°)

SKU:103417000

Brand: Slant/Fin

Slant/Fin
Qty Price
$7.55
/ each
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Type: Inside Corner
Height: 8-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Multi/Pak 80
Depth (Inches): 3-1/2"

Description for Slant/Fin 103417000

Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements. With a choice of heating elements for hot water or steam systems, output ranges from 840 to 1030 Btuh (with 200+water temperature). It's built with hefty brackets and an 18-gauge front panel.

Multi/Pak 80 Inside Corner (90°)

REVIEW SNAPSHOT®

by PowerReviews
Slant/FinMulti/Pak 80 Inside Corner (90°)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great quality

By JC

from Simsbury, Ct

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Multi/Pak 80 Inside Corner (90°):

        The Slant Fin radauitor covers do there job well and look great after installation. Only issues I had were with installation over older plumbing which worked out OK and the need to paint the covers as they only come in white. Otherwise good stuff!

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers