Multi/Pak 80 Outside Corner Zoom

Multi/Pak 80 Outside Corner

SKU:103421000

Brand: Slant/Fin

Slant/Fin
Qty Price
$17.39
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Height: 7"
Depth (Inches): 5"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Multi/Pak 80
Type: Outside Corner
Application: Heating

Description for Slant/Fin 103421000

Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements. With a choice of heating elements for hot water or steam systems, output ranges from 840 to 1030 Btuh (with 200+water temperature). It' s built with hefty brackets and an 18-gauge front panel.
Height: 7"
Depth: 5"

Multi/Pak 80 Outside Corner

Q&A: Ask the Questions, share answers