Multi/Pak 80 LH Valve Enclosure Zoom

Multi/Pak 80 LH Valve Enclosure

SKU:103425000

Brand: Slant/Fin

Slant/Fin
Qty Price
$20.45
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Height: 8-7/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Multi/Pak 80
Application: Heating
Depth (Inches): 3-1/2"
Type: Valve Enclosure

Description for Slant/Fin 103425000

Multi/Pak 80 is the ideal choice for deluxe residential heating or for a broad range of light commercial heating requirements. With a choice of heating elements for hot water or steam systems, output ranges from 840 to 1030 Btuh (with 200+water temperature). It' s built with hefty brackets and an 18-gauge front panel.
Height: 8-7/8"
Depth: 3-1/2"

Multi/Pak 80 LH Valve Enclosure

Q&A: Ask the Questions, share answers