3 ft. Baseline 2000 Baseboard (3/4") Zoom

3 ft. Baseline 2000 Baseboard (3/4")

SKU:104002030

Brand: Slant/Fin

Slant/Fin
Qty Price
$22.95
/ each
In Stock! Ships in 24-48 Hours
(22 Available)
1

Resources

Specs

Length (Feet): 3 ft.
Height: 7-3/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Base/Line 2000
Application: Heating
Depth (Inches): 2-11/16"
Type: Hydronic
BTU Output: 600
Package Type: Includes Heating Element

Description for Slant/Fin 104002030

Base/Line 2000, the competitive baseboard from Slant/Fin, is ideal for heating in tract housing, apartments and renovations. It provides gentle full room convection heating that blocks chilling drafts at the outside walls.Its attractive design and Nu-White baked enamel finish look good in any room.
Package: With Heating Element

3 ft. Baseline 2000 Baseboard (3/4")

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin5 ft. Baseline 2000 Baseboard (3/4")
 
4.4

(based on 29 reviews)

Ratings Distribution

  • 5 Stars

     

    (20)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (3)

  • 1 Stars

     

    (0)

89%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (23), Business (6)

Most Liked Positive Review

 

Easy instalation

My most recent project was to elevate an existing 1,100 sq ft ranch house 11 ft up and build a new 1st floor under it with an additional two story 24 ft x 24 ft...Read complete review

My most recent project was to elevate an existing 1,100 sq ft ranch house 11 ft up and build a new 1st floor under it with an additional two story 24 ft x 24 ft addition. I used the Baseline 2000 Baseboard in several lenghts, They installed easily and I could join them together for the lenghts needed for different rooms. I used pex tubing for supply and return lines and crimp tool and fittings all supplied pexSupply.com. All these products are quality products and are priced at or lower then local supply stores. I gotta tell you I may be good at swinging a hammer but heating and cooling, I had no talent untill now,it was not difficult to install! I am eyeing my next project and I will diffinetly be using these products again.

VS

Most Liked Negative Review

 

Product is Baseboard, Packageing NEED's HELP

All the Baseboard arrived Damaged, I called customer service and they shipped replacements. all the replacements arrived banged up. I would never buy via fright again. SupplyHouse tried but the Product does not...Read complete review

All the Baseboard arrived Damaged, I called customer service and they shipped replacements. all the replacements arrived banged up. I would never buy via fright again. SupplyHouse tried but the Product does not ship well. How many days should I put off my clients job to get non damaged goods. The covers were all bent and the clips broken, both times.

Reviewed by 29 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

nice heat strip _well built

By turtleguy

from upperco Md.

Verified Buyer

Comments about 8 ft. Baseline 2000 Baseboard (3/4"):

Tapped in to an old system it worked fine.

  • Primary use:
  • Personal
 
5.0

Great product and service

By Jon rotko

from Twinsburg ohio

Verified Buyer

Comments about 4 ft. Baseline 2000 Baseboard (3/4"):

This product is top quality and SupplyHouse has great service and prices

  • Primary use:
  • Personal
 
5.0

Great vaule baseboard

By Lanbldr

from Michigan

Verified Buyer

Comments about 8 ft. Baseline 2000 Baseboard (3/4"):

I have several zones utilizing Base/Line 2000, they work great and look good as well. They seem to be well built and the enclosures provide plenty of room for connections and line entry through the wall or floor. These are low enough to clear normal-height power outlets. Just remember any baseboard trim will have to be removed.

  • Primary use:
  • Personal
 
2.0

Product is Baseboard, Packageing NEED's HELP

By Bill

from North Jersey

Verified Buyer

Comments about 8 ft. Baseline 2000 Baseboard (3/4"):

All the Baseboard arrived Damaged, I called customer service and they shipped replacements. all the replacements arrived banged up. I would never buy via fright again. SupplyHouse tried but the Product does not ship well. How many days should I put off my clients job to get non damaged goods. The covers were all bent and the clips broken, both times.

  • Primary use:
  • Business
 
5.0

this is a very nice baseboard radiator

By dave

from midland, Mi

Verified Buyer

Comments about 2 ft. Baseline 2000 Baseboard (3/4"):

this is just what i needed. worked perfect.

  • Primary use:
  • Personal
 
5.0

Great peice for the price

By Bill

from Kalamazoo MI.

Verified Buyer

Comments about 4 ft. Baseline 2000 Baseboard (3/4"):

Was packaged to allow for safe shipping

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

perfect

By mwe

from wisconsin

Verified Buyer

Comments about 3 ft. Baseline 2000 Baseboard (3/4"):

perfect

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

great product poor packaging

By mwe

from wisconsin

Verified Buyer

Comments about 7 ft. Baseline 2000 Baseboard (3/4"):

not the problem of Supply House ..but manufacture of slant/fin heater does not package well . aluminum fins get damaged near supports due to direct contact during shipping ///again not a direct problem with supply house

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Slant Fin Baseboard Radiator

By David

from CT

Verified Buyer

Comments about 3 ft. Baseline 2000 Baseboard (3/4"):

This radiator throws off more heat than any other similar radiator in my home. I am so pleased with how well this product works.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

I would buy this product again

By J the home handy man

from Colorado

Verified Buyer

Comments about 2 ft. Baseline 2000 Baseboard (3/4"):

The customer service was excellent and my order came on time and in good shape.
These items were easy to install. I will definitely order from this company again.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

30 Questions | 50 Answers
Displaying questions 1-10Previous | Next »
  • 8 ft. Baseline 2000 Baseboard (3/4")

    Q:

    can i use them in an open loop system
    Asked on 9/15/2014 by tony

    1 answer

    • VERIFIED BUYER

      A:

      In general copper is fine for open loop systems, so they should be.
      Slantfin do not explicitly say they can be used in open loop systems though.

      Answered on 9/16/2014 by JR from Winterville, GA
  • 3 ft. Baseline 2000 Baseboard (3/4")

    Q:

    I feel silly but I can't seem to figure out how to get the front on my 3ft. radiator. It all soldered in but I haven't figured out how to get the front back on the radiator. Bill Watson
    Asked on 4/12/2014 by Bill Watson from Midlothian, Va.

    2 answers

    • VERIFIED BUYER

      A:

      The front should just press back on. Hook the bottom of the front piece
      and then while applying a bit of upward pressure rotate the top back and
      onto the brackets.

      Answered on 4/25/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Just hang the cover on the brackets from the top (using the bent lip on the back of the cover). Then push in on the bottom of the cover (where the brackets are) and the bottom lip should just snap onto the bracket.

      Answered on 4/13/2014 by Anonymous
  • 7 ft. Baseline 2000 Baseboard (3/4")

    Q:

    the 600 btu rating is the same on 2ft through 8ft..? Is this correct?

    If the calculator says I need 9 ft based on the 35btu per square foot needed... well, do I buy a 4 and 5, or a 6 and 3, or a 3, 3, 3... or doesnt it matter? If find it hard to believe that a 3' puts out the same btu as a 8'?

    Can you please clarify? I need to do a few rooms on this project and want them to perform the best they can. thank you
    Asked on 2/1/2014 by john from United States

    2 answers

    • VERIFIED BUYER

      A:

      The BTU rating is a per-foot basis assuming the water temp is 180 deg F and the room temp is about 70
      deg F.

      Answered on 2/4/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Ratings for baseboard, and other radiant heaters, are typically given by
      the liner foot at some specified temperature and flow rate. In this
      case the per foot BTU output of 600 is with 180 degree F. water and a
      flow rate of 4 gpm (gallons per minute).
      So, if you will have 4 gpm and water at 180 deg. F, take your BTU
      requirement based on the square footage, and divide by the 600 BTUs to
      get the total length of baseboard you need.
      There is a chart you can use for other water temperatures and at 1 gpm.
      Link here:
      http://s3.pexsupply.com/manuals/***.****41/55869_PROD_FILE.pdf
      Hope this helps,
      Joseph.

      Answered on 2/2/2014 by Anonymous
  • 2 ft. Baseline 2000 Baseboard (3/4")

    Q:

    Just checking if this product comes with end caps?
    Asked on 10/7/2013 by LLL

    5 answers

    • VERIFIED BUYER

      A:

      you have to purchase left and right end caps separately.

      Answered on 10/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No, it doesn't. It does however come with a small piece to seam two units together. But its like 2.5" about. If you need more space you should get I think its the 4" or 6" seam. But to answer your question, no end caps.

      Answered on 10/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      They come with splice fittings. End caps must be purchased separately. Make sure you order with right or left ends as they are different.

      Answered on 10/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No, the end caps must be purchased separately.

      Answered on 10/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No this item doesn't come with end caps. Because it can be joined to other base boards at angles or terminated with a cap.

      Answered on 10/9/2013 by Anonymous
  • 8 ft. Baseline 2000 Baseboard (3/4")

    Q:

    is the color nu-white really white or neutral/beige/tan
    Asked on 9/20/2013 by ed from colorado

    3 answers

    • CUSTOMER CARE

      A:

      It is a light, eggshell color. Not bright white (i.e. computer paper).

      Answered on 9/20/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      It's not bright white. It's more neutral or off white. It's not tan or beige.

      Answered on 9/20/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Under my CFL bathroom lighting, it appears to be more of a slight beige-white (antique white) when viewed along side my American Standard pure white bathtub.
      You can see a slight contrast between them.
      Hope this helps.
      -Joe

      Answered on 9/20/2013 by Anonymous
  • 4 ft. Baseline 2000 Baseboard (3/4")

    Q:

    can this product be used for hot water heat
    Asked on 9/7/2012 by larry from acworth,ga

    3 answers

    • VERIFIED BUYER

      A:

      Sure they can.  I'm using them in my house using hot water from an outdoor wood furnace.  Works great!
      ken
      “A state of war only serves as an excuse for domestic tyranny,”         Aleksandr Solzhenitsyn

      Answered on 9/7/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, it is designed for hot water (not steam).

      Answered on 9/11/2012 by PexSupply Staff from NY
    • A:

      Can hook this base heater in place a radiator with a one pipe on the left side

      Answered on 10/9/2012 by coop from Detriot, Mich
  • 8 ft. Baseline 2000 Baseboard (3/4")

    Q:

    Can I buy JUST the heating element without the metal enclosures? I need 6@8ft 1@3ft and 4@6ft ? Thanks
    Asked on 7/29/2012 by Jac144

    2 answers

    • VERIFIED BUYER

      A:

      The final answer should come from Pex after they discuss this with the factory.  When I bought my units, I think they came pre-packaged from the factory, so this probably is not something they are prepared to do.  Anyway, I imagine the cost of the enclosure would be small compared to the cost of the heating element.

      Answered on 7/29/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The 3/4" E-75 that comes with these baseboards is available as a stand-alone part (item number 101002080 for 8 feet, 101002060 for 3 feet, and 101002060 for 6 feet).

      Answered on 8/3/2012 by PexSupply Staff from NY
  • 3 ft. Baseline 2000 Baseboard (3/4")

    Q:

    DO YOU HAVE OLD TYPE SLANT FIN OURS IS 30 YRS. OLD TRYING TO MATCH IS THIS POSSIBLE?
    Asked on 7/3/2012 by Mike from Pennsylvania

    3 answers

    • CUSTOMER CARE

      A:

      Baseline 2000 models were introduced during the 1990s, so they likely wouldn't be an exact match. You may want to look at the dimensions on Slant/Fin's Fine/Line models to see if they are a closer match.

      Answered on 7/6/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Our baseboard was 30+ years old and Baseline 2000 was the closest thing I could find...hope this helps.

      Answered on 7/3/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Very hard to do , but if you do allot leg work you will find something very close if not the same. go by brand name
      when hunting. Good luck
      Rick

      Answered on 7/3/2012 by Anonymous
  • 2 ft. Baseline 2000 Baseboard (3/4")

    Q:

    Can they be painted to match the wall color? If so, what type of paint?
    Asked on 2/5/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      These baseboard covers can be painted. Spray paint is generally the best option. The manufacturer recommends the Rust-Oleum brand.

      Answered on 2/9/2012 by PexSupply Staff from NY
  • 8 ft. Baseline 2000 Baseboard (3/4")

    Q:

    I have existing cast iron baseboards that are almost 60 years old and have started to leak. Would these units be suitable replacements? Please note that I live in Pennsylvania which I believe would classify as a cold climate.
    Asked on 12/16/2011 by Keith from Pittsburgh, PA

    2 answers

    • A:

      The Slant/Fin 8 ft. Baseline 2000 Baseboard (3/4) are suitable replacements for your leaking cast iron baseboard units.

      Answered on 12/19/2011 by Anonymous from None
    • CUSTOMER CARE

      A:

      These units can replace older hydronic baseboards that have 3/4" elements. Slant/Fin also offers Fine/Line 30, Fine/Line 15, and Multi/Pak 80 baseboards. These sizing and design of these series differ slightly.

      Answered on 12/19/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?